Shop All LED Under Cabinet Lighting
Splashofflash
ALC2 Series 18.25 in. LED Dimmable Under Cabinet Light; White
Mfr # SP36590
Zoro # G303785434
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Splashofflash
- MFR # SP36590
- Zoro # G303785434
- UPC # 654204031065
- Country of Origin China
- Category LED Under Cabinet Lighting
Description
manufactures a wide range of lighting solutions for your residential and commercial purpose. We pride ourselves on being the best source by offering a broad line of innovative and high-quality lighting products and its accessories. We develop impeccable products by utilising the latest technologies and innovations. We bring out the excellent variety of aesthetic and energy efficient products for your place.
Features- LED Dimmable Under Cabinet Light
- Color: White
- Collection: LED Complete Collection
- Size: 18.25 in.
- Dimension: 0.94" H x 3.63" W x 18.25" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS LIGHTING Ulko, Outdoor LED Flush Mount, Silver Finish, Acrylic Lens Acrylic (20076LEDD-SILV/ACR)
- LUMAPRO Dock Light, Quartz Halogen, 500W, 40 In Arm (5AY53)
- ILC Replacement for OSRAM SYLVANIA 64655 HLX (64655 HLX OSRAM SYLVANIA)
- SATCO Bulb, Incandescent, 40W, T6 1/2, Intermediate Base, Tubular (S3224)
- SPLASHOFFLASH ALC2 Series 24.25 in. LED Dimmable Under Cabinet Light; White (SP614838)
- ECOLIGHT TAPE LIGHT LED WHITE 12' (AC1067-WHG-12LF0-G)
- AFX 18" T5L LED Closet Light, Pull Chain, White, Adjustable CCT (T5LAJCLTP)
- JESCO SLEEK LED 12" 3000K 120V AC. Under Cabinet lighting Fixture (SG-LED-12/30-W)
- JESCO S601 series 8 inch LED Slim Stix Linkable 4000K (S601-08/40)
- PROGRESS LIGHTING LED Undercabinet (P700004-020-30)
- WESTEK White Battery Powered LED Puck Light , 3PK (BL-PUTN-W3)
- Splashofflash LED Under Cabinet Lighting