Shop All Anti-Freeze & Coolants
Splash
RV/Marine Antifreeze, 55 gal.
Mfr # 901155
Zoro # G2551081
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$888.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Purple
- Size 55 gal
- Application Rv and Marine
- Type Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Splash
- MFR # 901155
- Zoro # G2551081
- Country of Origin United States
- Category Anti-Freeze & Coolants
Dimensions
Size | 55 gal |
Size/Net Weight | 465 lb |
Container Size | 55 gal |
Description
RV/Marine Antifreeze, Series RV & Marine -100, Container Type Drum, Container Size 55 gal, Concentration Type Pre-Diluted 50/50, Base Formulation Ethylene Glycol, Color Purple, Freezing Point -100 Degrees F, Boiling Point 365 Degrees F, Biodegradable Biodegradable, Compatible Vehicle Type Boats, Features Made with Renewable Resources and is safe for Incidental Contact with People, Pets and Wildlife, Nontoxic to Aquatic Life, Flash Point 225 Degrees F, Maximum pH Level 7, Net Weight 465 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Chain, Roller, Connector Link, 80 Fits Miscellaneous VARIOUS (WN-CL80IMP-PEX)
- SPEC-D TUNING 88-98 Chevrolet C10 Altezza Tail Light Chrome (LT-C1088-TM)
- CURT Quick Link, 1760 lb., 5/16", 82900 (82900)
- FOX SHOX 02-05 DODGE 1500 4WD FRONT, PS, 2.0, IFP, 5.6IN, 0-2IN LIFT (985-24-059)
- SPLASH Antifreeze Coolant, 55 gal., RTU (900955)
- SPLASH Antifreeze Coolant, 1 gal., RTU (619527-G35)
- SPLASH RV/Marine Antifreeze, 1 gal. (619526)
- SPLASH Antifreeze Coolant, 55 gal., RTU (900956)
- OLD WORLD INDUSTRIES Peak GAL GRN Antifreeze (PKA0B3)
- PEAK Antifreeze Coolant, 1 gal. Sz, 8.4 pH (PEBB53-01-GR)
- PRESTONE ANTIFREEZE ENGINE Prediluted 5050 Service Life Of Up To 5 Years Or 1, 50,000 Miles 1 Gallon Jug S (AF850/2F)
- Splash Anti-Freeze & Coolants