Shop All Automotive Wax
This Product is Discontinued
Splash
Cleaner, 16 oz. Spray (Discontinued)
Mfr # 234637
Zoro # G2095829
This Product is Discontinued
Key Features
- Container Type Spray Bottle
- Boiling Point 352 Degrees F
- Flash Point 75 Degrees F
- Net Weight 16 oz
- Freezing Point Greater Than 32 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Splash
- MFR # 234637
- Zoro # G2095829
- UPC # 073926346378
- Country of Origin Unknown
- Category Automotive Wax
Dimensions
Size | 16 Oz. |
Cleaner Container Size | 16 oz |
Container Size | 16 oz |
Details
Item | All Purpose Cleaner |
Container Type | Spray Bottle |
Boiling Point | 352 Degrees F |
Flash Point | 75 Degrees F |
Net Weight | 16 oz |
Freezing Point | Greater Than 32 Degrees F |
Application | Automotive Interior Cleaner, Cleans Mats, Plastic, Windows |
VOC Content | 0.0015 |
Chlorinated/Non Chlorinated | Non Chlorinated |
Features | Restores |
Automotive Cleaner Item | General Purpose Cleaner and Degreaser |
Sub-Category | Cleaners and Degreasers |
Specific Gravity | 0.8 |
Flammable/Non Flammable | Flammable |
Cleaner Container Type | Spray Bottle |
Color | Red |
Description
All Purpose Cleaner, Container Type Spray Bottle, Container Size 16 oz, Net Weight 16 oz, Boiling Point 352 Degrees F, Chlorinated/Non Chlorinated Non Chlorinated, Cleaner Application Fleet/Vehicle, Color Red, Features Restores, Flash Point 75 Degrees F, Freezing Point Greater Than 32 Degrees F, Specific Gravity 0.8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.