Shop All Anti-Freeze & Coolants
Splash
Antifreeze Coolant, 55 gal., RTU
Mfr # 900956
Zoro # G4848980
product price: $444.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$444.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Pink
- Size 55 gal
- Application For Winterizing Cabins, Boats, RVs, Formulated for -50 Degrees F Burst Protection, Ready-to-Use Solution
- Type Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Splash
- MFR # 900956
- Zoro # G4848980
- Country of Origin United States
- Category Anti-Freeze & Coolants
Dimensions
Size | 55 gal |
Size/Net Weight | 55 gal |
Container Size | 55 gal |
Description
RV/Marine Antifreeze, Series RV & Marine, Container Type Drum, Container Size 55 gal, Concentration Type Pre-Diluted 50/50, Color Pink, Freezing Point 20 Degrees F, Compatible Vehicle Type Boats, RVs, Flash Point 104 Degrees F, Maximum pH Level 8.2, Net Weight 55 gal, Product Form Liquid, Specific Gravity 1.01, VOC Content Weight Percentage 15 Percent
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE Tow Hook, 7 3/4 In, For 2 In Receivers (7024400)
- SKF FKM, double lip, Wave oil seal, Bore-Tite (17320)
- EXTREME MAX Extreme Max 3006.8318.4 BoatTector Stainless Steel Anchor Shackle - 3/8", 4-Pack (3006.8318.4)
- SEA DOG Holder-Bev Swivel, #588130-3 (588130-3)
- SPLASH Antifreeze Coolant, 55 gal., RTU (900955)
- SPLASH RV/Marine Antifreeze, 55 gal. (901155)
- SPLASH RV/Marine Antifreeze, 1 gal. (619526)
- SPLASH Antifreeze Coolant, 1 gal., RTU (619527-G35)
- GENUINE Antifreeze Genuine Blue Blue Fs Genuine, 82141467704 (82141467704)
- PEAK Antifreeze Coolant, 1 gal., RTU (PKA0B3)
- PENTOSIN Engine Coolant / Antifreeze (8113106)
- Splash Anti-Freeze & Coolants