Shop All Anti-Freeze & Coolants
This Product is Discontinued
Splash
Antifreeze Coolant, 1 gal., RTU (Discontinued)
Mfr # 919626-G35
Zoro # G4848965
This Product is Discontinued
Key Features
- Color Purple
- Size 1 gal
- Application For All Heavy Duty Engines
- Type Premium
- For Use With Boats, Pools, Recreational Vehicles, Spas, Vacation Homes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Splash
- MFR # 919626-G35
- Zoro # G4848965
- Country of Origin United States
- Category Anti-Freeze & Coolants
Dimensions
Size | 1 gal |
Size/Net Weight | 1 gal |
Details
Color | Purple |
Application | For All Heavy Duty Engines |
Type | Premium |
For Use With | Boats, Pools, Recreational Vehicles, Spas, Vacation Homes |
Appearance | Liquid |
Features | Biodegradable And Non Toxic To Aquatic Life |
Container Type | Plastic Bottle |
pH | 7 |
Item | RV/Marine Antifreeze |
Specific Gravity | 1.01 |
Freezing Point (F) | -100 Degrees F |
VOC Content | 0 % |
Dissolves | Soluble |
Pour Point (F) | 6.8 Degrees F |
Dilution Ratio | Not Recommended |
Freezing Point | -100 Degrees F |
Description
RV/Marine Antifreeze, Container Type Plastic Bottle, Color Purple, Freezing Point -100 Degrees F, Specific Gravity 1.01
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.