Shop All Windshield Washer Fluid
This Product is Discontinued
Splash
16 oz Windshield Washer Plastic Bottle (Discontinued)
Mfr # 100235
Zoro # G5076881
This Product is Discontinued
Key Features
- Boiling Point (F) 147 Degrees F
- Dissolves Soluble
- VOC Content 70 %
- Specific Gravity 0.792
- Flash Point (F) 54 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Splash
- MFR # 100235
- Zoro # G5076881
- Country of Origin United States
- Category Windshield Washer Fluid
Dimensions
Size/Net Weight | 1.08 lb |
Size | 16 oz |
Container Size | 16 oz |
Details
Boiling Point (F) | 147 Degrees F |
Dissolves | Soluble |
Item | Windshield Washer |
VOC Content | 70 % |
Specific Gravity | 0.792 |
Flash Point (F) | 54 Degrees F |
Washer Fluid Sub-Category | Additive/Concentrate |
For Use With | Any Vehicle |
Appearance | Blue Liquid |
Washer Fluid Type | All Season |
Color | Blue |
Viscosity (SUS @ 100 F) | Not Determined |
Container Type | Plastic Bottle |
Application | Windshield Washer Fluid Concentrate |
Dilution Ratio | 1:10 to 2:128 |
Freezing Point (F) | -144 Degrees F |
VOC Content Weight Percentage | 70 % |
Boiling Point | 147 Degrees F |
Freezing Point | -144 Degrees F |
Flash Point | 54 Degrees F |
Recommended Dilution | 1:10 to 2:128 |
Description
Windshield Washer, Container Size 16 oz, Container Type Plastic Bottle, Color Blue, Freezing Point -144 Degrees F, VOC Content Weight Percentage 70 Percent, Recommended Dilution 1:10 to 2:128, Boiling Point 147 Degrees F, Flash Point 54 Degrees F, Specific Gravity 0.792
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.