Shop All Windshield Washer Fluid
This Product is Discontinued
Splash
1 gal Windshield Washer/Water Repellent Plastic Bottle (Discontinued)
Mfr # 237191-G35
Zoro # G4848956
This Product is Discontinued
Key Features
- pH 8 pH
- Dilution Ratio Ready to Use
- Freezing Point (F) -26 Degrees F
- Application Windshield Wash
- For Use With Any Vehicle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Splash
- MFR # 237191-G35
- Zoro # G4848956
- Country of Origin United States
- Category Windshield Washer Fluid
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
pH | 8 pH |
Dilution Ratio | Ready to Use |
Freezing Point (F) | -26 Degrees F |
Application | Windshield Wash |
For Use With | Any Vehicle |
Item | Windshield Washer/Water Repellent |
Specific Gravity | 0.949 |
Flash Point (F) | 91.4 Degrees F |
VOC Content | 34 % |
Container Type | Plastic Bottle |
Dissolves | Soluble |
Boiling Point (F) | 188.6 Degrees F |
Washer Fluid Type | All Season |
Washer Fluid Sub-Category | Pre-Mixed Ready to Use |
Color | Orange |
Boiling Point | 189 Degrees F |
Freezing Point | -26 Degrees F |
VOC Content Weight Percentage | 34 % |
Flash Point | 91 Degrees F |
Description
Windshield Washer/Water Repellent, Container Size 1 gal, Container Type Plastic Bottle, Color Orange, Freezing Point -26 Degrees F, VOC Content Weight Percentage 34 Percent, Boiling Point 189 Degrees F, Flash Point 91 Degrees F, Specific Gravity 0.949
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: TX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.