Shop All Windshield Washer Fluid
This Product is Discontinued
Splash
1 gal Windshield Washer/De-Bug/De-Icer/Water Repellent Plastic Bottle (Discontinued)
Mfr # 234192-T35
Zoro # G5076854
This Product is Discontinued
Key Features
- pH Value 8.2 pH
- Dilution Ratio Ready to Use
- Viscosity (SUS @ 100 F) Not Determined
- Boiling Point (F) 170 Degrees F
- Flash Point (F) 93 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Splash
- MFR # 234192-T35
- Zoro # G5076854
- UPC # 073926341922
- Country of Origin United States
- Category Windshield Washer Fluid
Dimensions
Size | 1 gal |
Size/Net Weight | 8.3 lb |
Container Size | 1 gal |
Description
Windshield Washer/De-Bug/De-Icer/Water Repellent, Container Size 1 gal, Container Type Plastic Bottle, Color Purple, Freezing Point -25 Degrees F, VOC Content Weight Percentage 34 Percent, Boiling Point 170 Degrees F, Flash Point 93 Degrees F, Specific Gravity 0.958
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: TX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.