Shop All Windshield Washer Fluid
This Product is Discontinued
Splash
1 gal Windshield Washer Plastic Bottle (Discontinued)
Mfr # 234357
Zoro # G2637853
This Product is Discontinued
Key Features
- Freezing Point (F) 0 Degrees F
- Dissolves Soluble
- Washer Fluid Sub-Category Pre-Mixed Ready to Use
- Color Blue
- Container Type Plastic Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Splash
- MFR # 234357
- Zoro # G2637853
- UPC # 073926123573
- Country of Origin United States
- Category Windshield Washer Fluid
Dimensions
Size/Net Weight | 8.3 lb |
Size | 1 gal |
Container Size | 1 gal |
Description
Windshield Washer, Container Size 1 gal, Container Type Plastic Bottle, Color Blue, Freezing Point 0 Degrees F, VOC Content Weight Percentage 22 Percent, Boiling Point 180 Degrees F, Flash Point 102 Degrees F, Specific Gravity 0.966
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.