Shop All Utility Knives
Splage Cut
Martor Secumax Easysafe Concealed Blade Safety Cutter,
Mfr # 121001.02
Zoro # G2477381
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Color Black
- Blade Change Yes
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Splage Cut
- MFR # 121001.02
- Zoro # G2477381
- Country of Origin Germany
- Category Utility Knives
Details
Body Material | Plastic |
Color | Black |
Item | Safety Knife |
Blade Change | Yes |
Handle Material | Plastic |
Description
The Easysafe Is A Concealed Blade Safety Cutter That Cuts Shrink Wrap, Strapping, Banding, Box Tape, Bags And More Without The Threat Of An Exposed Blade. The Tension Piece In Front Of The Blade Allows The Easysafe To Cut Where Other Concealed Blade Knives Might Tear The Material.,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS Dasqua 4 X 90 Degree Digital Protractor, Angle Finder, Level (8400-0005)
- ERGODYNE Bucket Bag, Bucket Bag, Gray, Canvas, 0 Pockets (5930T)
- WIHA Bit Holding Screwdriver, 1/4" x 300mm (38460)
- OLSON SAW SCROLL SAW BLADE5"" 25TPI (42701)
- BUCK KNIVES 7.5 in. 684 Bucklite Max II Black 420 HC Stainless Steel Fixed Blade Knife (8029990)
- IRWIN Utility Knife Retrct Std (2082101)
- OLFA Carpet and Linoleum Cutter, General Purpose Plastic (45-C)
- GARVEY Utility 4-1/4" L, 100 PK (091461)
- HYDE Utility Knife Utility, 7 in L (42075)
- KLEVER INN Klever X-Change Red, (KCJ-XC-30 RED)
- ROADPRO Heavy-Duty Utility Knife, 6" Utility, 6" L (RPS60102)
- Splage Cut Knives, Cutters & Snips