Shop All Round Spacers
Spirol
Spacer SD, 1/4", x 3/4", LCS ZN, 1/4 in Screw Size, Zinc Plated Low Carbon Steel, 3/4 in Overall Lg
Mfr # SP100-250-0750Z
Zoro # G9147866
product price: $0.26
/ea
Sold in multiples of 90 for $23.40
$23.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size 1/4 in
- Overall Length 3/4 in
- Material Low Carbon Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # SP100-250-0750Z
- Zoro # G9147866
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | 1/4 in |
Overall Length | 3/4 in |
Inside Diameter | 1/4 in |
Outside Diameter | 0.335" |
Details
Item | Spacer SD,1/4",x 3/4",LCS ZN |
System of Measurement | Inch |
Material | Low Carbon Steel |
Finish | Zinc Plated |
Description
Spacer SD,1/4 In.,x 3/4 In.,LCS ZN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 72 in L, 3/16 in W, 3/16 in H (WWG300187018772)
- MIDWEST FASTENER 1/4" Zinc Plated Steel Washer Cap Push Nuts 30PK (61146)
- HERITAGE Clevis Pin, 3/4"x4-1/2", Low CSZ, Yellow (CLPY-0750-4500)
- ZORO SELECT Carriage Bolt, 5/8-11, 3 in., PK10 (U08307.062.0300)
- SPIROL Pipe Spacer, 3/8 in Screw Size, Zinc Clear Trivalent High Carbon Steel, 3/4 in Overall Lg (CL200-375-0750Z3)
- SPIROL Pipe Spacer, 5/16 in Screw Size, Zinc Clear Trivalent High Carbon Steel, 3/8 in Overall Lg (CL200-312-0375Z3)
- ZORO SELECT Round Spacer, #8 Screw Size, Stainless Stainless Steel, 9/16 in Overall Lg (370908RS303)
- FASCOMP Spacer, 1/2 RndX1/4, 192 ID, Alum, Plain Aluminum, 1/4 in Overall Lg, 0.192 in Inside Dia (FC1217-10-A)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 1/2 in Overall Lg (310808RSN)
- ZORO SELECT Spacer, M6 Screw Size, Plain Nylon, 30 mm Overall Lg, 6.5 mm Inside Dia, 10 PK (13ME083)
- ZORO SELECT Spacer, #8 Screw Size, Plain Aluminum, 1/2 in Overall Lg, 0.166 in Inside Dia (CRF080888GR)
- Spirol Round Spacers