Shop All Round Spacers
Spirol
Spacer SD, #10 x 1/2", LCS ZN, #10 Screw Size, Zinc Clear Trivalent Carbon Steel, 1/2 in Overall Lg
Mfr # SP100-010-0500Z
Zoro # G9147778
product price: $0.23
/ea
Sold in multiples of 110 for $25.30
$25.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #10
- Overall Length 1/2 in
- Material Carbon Steel
- Finish Zinc Clear Trivalent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # SP100-010-0500Z
- Zoro # G9147778
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #10 |
Overall Length | 1/2 in |
Inside Diameter | #10 |
Outside Diameter | .255" |
Details
Item | Spacer SD,#10 x 1/2",LCS ZN |
System of Measurement | Inch |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent |
Description
Spacer SD,#10 x 1/2 In.,LCS ZN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Black Oxide Steel Hex Head Slotted Drive, 15 PK (39568)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1-1/2 in, 18-8 Stainless Steel Pan Head Phillips Drive, 50 PK (53565)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 10 PK (U04104.056.0200)
- ZORO SELECT Thin Wall Self Locking Thread Insert, M4-0.70 Int Thrd Sz, Steel, 5 PK (319-M4)
- SPIROL Spacer SD, 1/4", x 3/4", LCS ZN, 1/4 in Screw Size, Zinc Plated Low Carbon Steel, 3/4 in Overall Lg (SP100-250-0750Z)
- SPIROL Pipe Spacer, 3/8 in Screw Size, Zinc Clear Trivalent High Carbon Steel, 3/4 in Overall Lg (CL200-375-0750Z3)
- SPIROL Pipe Spacer, 5/16 in Screw Size, Zinc Clear Trivalent High Carbon Steel, 3/8 in Overall Lg (CL200-312-0375Z3)
- ZORO SELECT Round Spacer, Natural Nylon, 3/8 in Overall Lg, #14 Inside Dia (500814RSN)
- ZORO SELECT Round Spacers, 10X1/4 #5/16 ROUND, PK100, Plain 18-8 Stainless Steel, 1/4 in Overall Lg (310410RS303)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Aluminum, 3/16 in Overall Lg, 0.252 in Inside Dia (CRF080304GR)
- J.W. WINCO Round Spacer, M10 Screw Size, Stainless Steel, 8 mm Overall Lg, 10 mm Inside Dia (12W8LGB)
- Spirol Round Spacers