Shop All Spring Pins
Spirol
Slotted Spring Pin, M8 x 45 HCS PL ISO
Mfr # SPM-080-045-I
Zoro # G9155520
Sold in multiples of 100 for $27.00
$27.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted Spring Pin
- Basic Material High Carbon Steel
- Material Grade 1070-1080
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spirol
- MFR # SPM-080-045-I
- Zoro # G9155520
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | M8.00 |
Fastener Length | 45 mm |
Overall Length | M45.00 |
Actual Dia. (Min.-Max) | M8.50 to M8.80 |
Details
Pin Item | Spring Pin |
System of Measurement | Metric |
Spring Pin Type | Slotted Spring Pin |
Basic Material | High Carbon Steel |
Material Grade | 1070-1080 |
Fastener Finish | Plain |
Standards | ISO 8752/EN 28752/DIN 1481 |
Wall Thickness | M1.50 |
Double Shear Strength (Lbs.) | 42.8 kN |
Rockwell Hardness | HV 420-520 |
Description
Slotted Spring Pin,M8 x 45 HCS PL ISO
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Sltd, 5/16inx3in, Pln, PK10 (U39100.031.0300)
- BLIND BOLT M12 x 70 Hot-Dip Galvanized (BB-13-BB1270HDG)
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 25 PK (U04160.043.0150)
- HILLMAN Pin Eschn Brass Pltd 1 X 16 (122623)
- SPIROL Slotted Spring Pin M10 x 24 HCS PL ISO (SPM-100-024-I)
- SPIROL Coiled Spring Pin, 5/8"x 3-1/2"HD AS PL (SPC-625-3500H)
- SPIROL Coiled Spring Pin 7/64 x 1/2 SD HCS PL (SPC-109-0500)
- SPIROL Coiled Spring Pin, 3/8"x 2-1/4"SD HCS PL (SPC-375-2250)
- SPIROL Slotted Spring Pin 7/32 x 2 HCS PL (SPP-218-2000)
- SPIROL Slotted Spring Pin, 1/8" x 1-1/8" HCS ZC (SP-125-1125)
- ZORO SELECT Pin, Stainless Steel A2, 5mm dia., PK10 (M51428.050.0070)
- Spirol Spring Pins