Shop All Spring Pins
Spirol
Slotted Spring Pin, M8 x 30 SS PV ASME
Mfr # SPMSP-080-030-A
Zoro # G9156029
product price: $0.44
/ea
Sold in multiples of 50 for $22.00
$22.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted Spring Pin
- Basic Material Stainless Steel
- Material Grade 420
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # SPMSP-080-030-A
- Zoro # G9156029
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | M8.00 |
Fastener Length | 30 mm |
Actual Dia. (Min.-Max) | M8.22 to M8.45 |
Overall Length | M30.00 |
Details
Pin Item | Spring Pin |
System of Measurement | Metric |
Spring Pin Type | Slotted Spring Pin |
Basic Material | Stainless Steel |
Material Grade | 420 |
Fastener Finish | Passivated |
Standards | ASME B18.8.4M Type B |
Double Shear Strength (Lbs.) | 48.8 kN |
Rockwell Hardness | HV 423-544 |
Description
Slotted Spring Pin,M8 x 30 SS PV ASME
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 1-3/16 in Shaft Dia, 25 PK (U36000.118.0001)
- ZORO SELECT Round U-Bolt, 5/16"-18, 2 1/2 in Wd, 3 3/16 in Ht, Plain Stainless Steel (U17567.031.0200)
- HILLMAN Lb 1-5/8" Ring Dry Nail (461262)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 100 PK (U07000.025.0087)
- SPIROL Slotted Spring Pin 1/16 x 1/4 SS420 PV (SPSP-062-0250)
- SPIROL Coiled Spring Pin, 7/16"x2"HD HCS PL (SPC-437-2000H)
- SPIROL Coiled Spring Pin 7/64 x 1/2 SD HCS PL (SPC-109-0500)
- SPIROL Coiled Spring Pin 7/64 x 3/4 SD SS420 PV (SPCSP-109-0750)
- SPIROL Coiled Spring Pin, 3/8"x 2-1/4"SD HCS PL (SPC-375-2250)
- SPIROL Slotted Spring Pin, 5/32" x 1-5/8" SS PV (SPSP-156-1625)
- NEWPORT FASTENERS 1/8" x 1/4" Roll Pins/Steel/Zinc , 4000PK (348066)
- Spirol Spring Pins