Shop All Spring Pins
Spirol
Slotted Spring Pin, M8 x 30 HCS ZC ASME
Mfr # SPMZ-080-030-A
Zoro # G9156388
product price: $0.25
/ea
Sold in multiples of 85 for $21.25
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted Spring Pin
- Basic Material High Carbon Steel
- Material Grade 1070-1080
- Fastener Finish Zinc Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # SPMZ-080-030-A
- Zoro # G9156388
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | M8.00 |
Fastener Length | 30 mm |
Fits Hole Dia. (Min.-Max.) | M8.00 - 8.15 |
Overall Length | M30.00 |
Actual Dia. (Min.-Max) | M8.22 to M8.45 |
Details
Pin Item | Spring Pin |
System of Measurement | Metric |
Spring Pin Type | Slotted Spring Pin |
Basic Material | High Carbon Steel |
Material Grade | 1070-1080 |
Fastener Finish | Zinc Clear |
Standards | ASME B18.8.4M Type B |
Double Shear Strength (Lbs.) | 48.8 kN |
Wall Thickness | M1.60 |
Rockwell Hardness | HV 458-560 |
Description
Slotted Spring Pin,M8 x 30 HCS ZC ASME
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 4 in L, 25 PK (U51010.025.0400)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 29/64 in L, Steel Body, 500 PK (U33900.012.4244)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK (M07000.040.0025)
- ZORO SELECT Socket Set Screw, Gr M12, Flat, 16mm L, PK10 (M07810.120.0016)
- SPIROL Slotted Spring Pin M10 x 24 HCS PL ISO (SPM-100-024-I)
- SPIROL Slotted Spring Pin, M8 x 45 HCS PL ISO (SPM-080-045-I)
- SPIROL Coiled Spring Pin, 3/8"x 2-1/4"SD HCS PL (SPC-375-2250)
- SPIROL Slotted Spring Pin 1/16 x 3/8 SS PV (SPS3P-062-0375)
- SPIROL Coiled Spring Pin M2 x 8 SD SS420 PV (SPCMSP-020-008)
- SPIROL Coiled Spring Pin, 1/4"x3"HD HCS PL (SPC-250-3000H)
- ZORO SELECT 1/2X3 1/2 PIN SPRING SLOTTED PLAIN (50056PS)
- Spirol Spring Pins