Shop All Spring Pins
Spirol
Slotted Spring Pin M8 x 28 SS PV ASME
Mfr # SPM3P-080-028-A
Zoro # G700401036
product price: $0.49
/ea
Sold in multiples of 500 for $245.00
$245.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted Spring Pin
- Basic Material Stainless Steel
- Material Grade 302/304
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # SPM3P-080-028-A
- Zoro # G700401036
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | M8.00 |
Fastener Length | 28 mm |
Overall Length | M28.00 |
Actual Dia. (Min.-Max) | M8.22 to M8.45 |
Details
Pin Item | Spring Pin |
System of Measurement | Metric |
Spring Pin Type | Slotted Spring Pin |
Basic Material | Stainless Steel |
Material Grade | 302/304 |
Fastener Finish | Passivated |
Standards | ASME B18.8.4M Type B |
Rockwell Hardness | Work Hardened |
Double Shear Strength (Lbs.) | 28.4 kN |
Description
Slotted Pins-Metric. Slotted Spring Pin M8 x 28 SS PV ASME
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAK-A-KEY Step Key Stock 2, 3/16 in Top W, 15/16 in Top Step H, 1/4 in Bottom W, 15/16 in Lower Step H (SK02-2)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x4, PK10 (U01080.037.0400)
- ZORO SELECT Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Clear Anodized, 2 PK (ZA0246-AL28)
- ZORO SELECT Set Screw, M10 x 1.50mm, 20mm L, PK50 (M51230.100.0020)
- SPIROL Slotted Spring Pin 5/32 x 3/4 SS420 PV (SPSP-156-0750)
- SPIROL Coiled Spring Pin, 1/4"x3"HD HCS PL (SPC-250-3000H)
- SPIROL Coiled Spring Pin, 1/4"x 2-1/4"SD HCS PL (SPC-250-2250)
- SPIROL Coiled Spring Pin, 3/8"x 2-1/4"SD HCS PL (SPC-375-2250)
- SPIROL Coiled Spring Pin, 5/8"x 3-1/2"HD AS PL (SPC-625-3500H)
- SPIROL Coiled Spring Pin M2 x 8 SD SS420 PV (SPCMSP-020-008)
- ZORO SELECT Spring Pin, Coiled, 1/16inx1/2in, Pln, PK100 (U39140.006.0050)
- Spirol Spring Pins