Shop All Spring Pins
Spirol
Slotted Spring Pin, M6 x 35 HCS ZC ASME
Mfr # SPMZ-060-035-A
Zoro # G9156528
product price: $0.18
/ea
Sold in multiples of 120 for $21.60
$21.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted Spring Pin
- Basic Material High Carbon Steel
- Material Grade 1070-1080
- Fastener Finish Zinc Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # SPMZ-060-035-A
- Zoro # G9156528
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | M6.00 |
Fastener Length | 35 mm |
Actual Dia. (Min.-Max) | M6.18 to M6.36 |
Overall Length | M35.00 |
Fits Hole Dia. (Min.-Max.) | M6.00 - 6.12 |
Details
Pin Item | Spring Pin |
System of Measurement | Metric |
Spring Pin Type | Slotted Spring Pin |
Basic Material | High Carbon Steel |
Material Grade | 1070-1080 |
Fastener Finish | Zinc Clear |
Standards | ASME B18.8.4M Type B |
Wall Thickness | M1.20 |
Double Shear Strength (Lbs.) | 28.5 kN |
Rockwell Hardness | HV 458-560 |
Description
Slotted Spring Pin,M6 x 35 HCS ZC ASME
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Elevator Bolt, 5/16"-18 Thrd Sz, 1-1/2 in L, Steel, Plain Finish, 25 PK (U08360.031.0150)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 14 mm Length, 25 PK (FHS100814-025P1)
- ZORO SELECT Sheet Metal Screw, #8 x 2 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.016.0200)
- E-Z LOK Press Insert, #10-32 Int Thrd Sz, 3/8 in L, 17/64 in Dia., Brass, Plain, 50 PK (270-332-BR-PK50)
- SPIROL Slotted Spring Pin 1/16 x 1/4 SS420 PV (SPSP-062-0250)
- SPIROL Coiled Spring Pin 7/64 x 3/4 SD SS420 PV (SPCSP-109-0750)
- SPIROL Coiled Spring Pin, 1/4"x 2-1/4"SD HCS PL (SPC-250-2250)
- SPIROL Slotted Spring Pin 7/32 x 2 HCS PL (SPP-218-2000)
- SPIROL Slotted Spring Pin, 1/8" x 1-1/8" HCS ZC (SP-125-1125)
- SPIROL Coiled Spring Pin, 3/8"x 2-1/4"HD HCS PL (SPC-375-2250H)
- ZORO SELECT Spring Pin, Sltd, 3/32inx1/4in, Pln, PK100 (U39100.009.0025)
- Spirol Spring Pins