Shop All Spring Pins
Spirol
Slotted Spring Pin M6 x 32 HCS PL ISO
Mfr # SPM-060-032-I
Zoro # G808168671
product price: $0.16
/ea
Sold in multiples of 165 for $26.40
$26.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material High Carbon Steel
- Material Grade Grade 1070-1080
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # SPM-060-032-I
- Zoro # G808168671
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 6 |
Fastener Length | 32 |
Details
Pin Item | Spring Pin |
System of Measurement | Metric |
Spring Pin Type | Slotted |
Basic Material | High Carbon Steel |
Material Grade | Grade 1070-1080 |
Fastener Finish | Plain |
Standards | ISO 8752 EN 28752 |
Description
Slotted Spring Pin M6 x 32 10701080 Carbon Steel Plain ISO 8752 EN 28752
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO THREAD Thread Repair Kit, UNC 5/16-18 (3598-51618K)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 25 PK (U01000.043.0125)
- ZORO SELECT Sheet Metal Screw, #6 x 1-1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.013.0125)
- VELCRO BRAND Back-to-Back Strap, No Adhesive, 37.5 ft, 3/4 in Wd, Orange (176067)
- SPIROL Slotted Spring Pin 1/16 x 1/4 SS420 PV (SPSP-062-0250)
- SPIROL Slotted Spring Pin 5/32 x 3/4 SS420 PV (SPSP-156-0750)
- SPIROL Slotted Spring Pin 7/32 x 2 HCS PL (SPP-218-2000)
- SPIROL Slotted Spring Pin 1/16 x 1/4 SS PV (SPS3P-062-0250)
- SPIROL Coiled Spring Pin 3/16 x 2 HD HCS PL (SPC-187-2000H)
- SPIROL Coiled Spring Pin M2 x 8 SD SS420 PV (SPCMSP-020-008)
- ZORO SELECT Spring P, HD Coil, 3/16x1-1/2,4500lb, PK10 (U51431.018.0150)
- Spirol Spring Pins