Shop All Spring Pins
Spirol
Slotted Spring Pin, M6 x 30 SS PV ASME
Mfr # SPMSP-060-030-A
Zoro # G9156126
product price: $0.25
/ea
Sold in multiples of 85 for $21.25
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted Spring Pin
- Basic Material Stainless Steel
- Material Grade 420
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # SPMSP-060-030-A
- Zoro # G9156126
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | M6.00 |
Fastener Length | 30 mm |
Actual Dia. (Min.-Max) | M6.18 to M6.36 |
Overall Length | M30.00 |
Details
Pin Item | Spring Pin |
System of Measurement | Metric |
Spring Pin Type | Slotted Spring Pin |
Basic Material | Stainless Steel |
Material Grade | 420 |
Fastener Finish | Passivated |
Standards | ASME B18.8.4M Type B |
Double Shear Strength (Lbs.) | 28.5 kN |
Rockwell Hardness | HV 423-544 |
Description
Slotted Spring Pin,M6 x 30 SS PV ASME
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M5 , Steel Zinc Plated Finish, 100 PK (06842)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 1.188 in Shaft Dia (SH-118)
- PROTO RETAINING RING 1" DR (POJRR10042)
- PRIME-LINE Sheet Metal Screw Self-Tap Hex Wash Head Sltd Dr #6 X 3/8in Zinc Plated Steel 50PK (9024925)
- SPIROL Slotted Spring Pin 1/16 x 3/8 SS PV (SPS3P-062-0375)
- SPIROL Slotted Spring Pin 7/32 x 2 HCS PL (SPP-218-2000)
- SPIROL Slotted Spring Pin, M8 x 45 HCS PL ISO (SPM-080-045-I)
- SPIROL Slotted Spring Pin 1/4 x 3/4 SS420 PV (SPSP-250-0750)
- SPIROL Slotted Spring Pin M10 x 24 HCS PL ISO (SPM-100-024-I)
- SPIROL Coiled Spring Pin 7/64 x 1/2 SD HCS PL (SPC-109-0500)
- SPIROL Slotted Spring Pin 7/32 x 1-1/2 HCS PL (SPP-218-1500)
- Spirol Spring Pins