Shop All Spring Pins
Spirol
Slotted Spring Pin, M6 x 20 HCS PL ASME
Mfr # SPM-060-020-A
Zoro # G9155310
product price: $0.10
/ea
Sold in multiples of 250 for $25.00
$25.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted Spring Pin
- Basic Material High Carbon Steel
- Material Grade 1070-1080
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # SPM-060-020-A
- Zoro # G9155310
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | M6.00 |
Fastener Length | 20 mm |
Overall Length | M20.00 |
Actual Dia. (Min.-Max) | M6.18 to M6.36 |
Details
Pin Item | Spring Pin |
System of Measurement | Metric |
Spring Pin Type | Slotted Spring Pin |
Basic Material | High Carbon Steel |
Material Grade | 1070-1080 |
Fastener Finish | Plain |
Standards | ASME B18.8.4M Type B |
Item | Slotted Spring Pin,M6 x 20 HCS PL ASME |
Double Shear Strength (Lbs.) | 28.5 kN |
Rockwell Hardness | HV 458-560 |
Description
Slotted Spring Pin,M6 x 20 HCS PL ASME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 100Pk 5/16 Lock Washer (300021)
- MIDWEST FASTENER Wood Screw, #2, 3/8 in, Plain Brass Round Head Slotted Drive, 30 PK (34635)
- ZORO SELECT Drywall Screw, #8 x 1-1/4 in, Steel, Flat Head Torx Drive, 2000 PK (0820CTG)
- ZORO SELECT Coupling Nut, 5/16"-24, Steel, Grade 5, Zinc Plated, 1-1/8 in Lg, 1/2 in Hex Wd, 5 PK (204605BG)
- SPIROL Coiled Spring Pin, 5/8"x 3-1/2"HD AS PL (SPC-625-3500H)
- SPIROL Coiled Spring Pin, 7/16"x2"HD HCS PL (SPC-437-2000H)
- SPIROL Slotted Spring Pin 1/4 x 3/4 SS420 PV (SPSP-250-0750)
- SPIROL Slotted Spring Pin 7/32 x 1-1/2 HCS PL (SPP-218-1500)
- SPIROL Coiled Spring Pin, 1/4"x3"HD HCS PL (SPC-250-3000H)
- SPIROL Coiled Spring Pin, 3/8"x 2-1/4"SD HCS PL (SPC-375-2250)
- ZORO SELECT Pin, Steel 420-560 HV30, 10mm dia., PK10 (M39140.100.0020)
- Spirol Spring Pins