Shop All Spring Pins
Spirol
Slotted Spring Pin M6 x 16 SS PL ISO
Mfr # SPM3-060-016-I
Zoro # G000400890
product price: $0.19
/ea
Sold in multiples of 250 for $47.50
$47.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted Spring Pin
- Basic Material Stainless Steel
- Material Grade 302/304
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # SPM3-060-016-I
- Zoro # G000400890
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | M6.00 |
Fastener Length | 16 mm |
Actual Dia. (Min.-Max) | M6.40 to M6.70 |
Overall Length | M16.00 |
Details
Pin Item | Spring Pin |
System of Measurement | Metric |
Spring Pin Type | Slotted Spring Pin |
Basic Material | Stainless Steel |
Material Grade | 302/304 |
Fastener Finish | Plain |
Standards | ISO 8752/EN 28752/DIN 1481 |
Rockwell Hardness | Work Hardened |
Double Shear Strength (Lbs.) | 26.0 kN |
Description
Slotted Pins-Metric. Slotted Spring Pin M6 x 16 SS PL ISO
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Mixing Nozzle, 8.5 in L, 1 in Dia. (7521026)
- ZORO SELECT #6-32 x 3/8 in Phillips Pan Machine Screw, Plain Steel, 2000 PK (MS51957-28)
- ZORO SELECT Nylon Insert Lock Nut, M6-1.00, Steel, Class 10, Zinc Plated, 6 mm Ht, 100 PK (M12410.060.0001)
- ZORO SELECT Sheet Metal Screw, #6 x 1 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK (1WA62)
- SPIROL Coiled Spring Pin, 1/4"x3"HD HCS PL (SPC-250-3000H)
- SPIROL Slotted Spring Pin, 5/32" x 1-5/8" SS PV (SPSP-156-1625)
- SPIROL Slotted Spring Pin 1/16 x 3/8 SS PV (SPS3P-062-0375)
- SPIROL Coiled Spring Pin, 1/4"x 2-1/4"SD HCS PL (SPC-250-2250)
- SPIROL Coiled Spring Pin, 5/8"x 3-1/2"HD AS PL (SPC-625-3500H)
- SPIROL Coiled Spring Pin M2 x 8 SD SS420 PV (SPCMSP-020-008)
- ZORO SELECT 1/8X1 1/8 PIN SPRING SLOTTED PLAIN (12518PS)
- Spirol Spring Pins