Shop All Spring Pins
Spirol
Slotted Spring Pin M5 x 45 HCS PL ISO
Mfr # SPM-050-045-I
Zoro # G000400951
product price: $0.16
/ea
Sold in multiples of 153 for $24.48
$24.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted Spring Pin
- Basic Material High Carbon Steel
- Material Grade 1070-1080
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # SPM-050-045-I
- Zoro # G000400951
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | M5.00 |
Fastener Length | 45 mm |
Overall Length | M45.00 |
Actual Dia. (Min.-Max) | M5.40 to M5.60 |
Details
Pin Item | Spring Pin |
System of Measurement | Metric |
Spring Pin Type | Slotted Spring Pin |
Basic Material | High Carbon Steel |
Material Grade | 1070-1080 |
Fastener Finish | Plain |
Standards | ISO 8752/EN 28752/DIN 1481 |
Rockwell Hardness | HV 420-520 |
Double Shear Strength (Lbs.) | 17.5 kN |
Wall Thickness | M1.00 |
Description
Slotted Pins-Metric. Slotted Spring Pin M5 x 45 HCS PL ISO
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 5/16"-24 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 1 3/4 in Lg (Z1097)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 5 PK (U01000.075.0200)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/4 in Dia., 5/8 in L, Aluminum Body, 100 PK (U33192.025.0086)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (03034)
- SPIROL Slotted Spring Pin M10 x 24 HCS PL ISO (SPM-100-024-I)
- SPIROL Coiled Spring Pin 7/64 x 3/4 SD SS420 PV (SPCSP-109-0750)
- SPIROL Coiled Spring Pin, 3/8"x 2-1/4"SD HCS PL (SPC-375-2250)
- SPIROL Slotted Spring Pin 7/32 x 2 HCS PL (SPP-218-2000)
- SPIROL Coiled Spring Pin, 3/8"x 2-1/4"HD HCS PL (SPC-375-2250H)
- SPIROL Coiled Spring Pin 3/16 x 2 HD HCS PL (SPC-187-2000H)
- ZORO SELECT Spring Pin, 302 SS, Slot, M2x6mm, Pk25 (5DB70)
- Spirol Spring Pins