Shop All Spring Pins
Spirol
Slotted Spring Pin, M5 x 40 HCS ZC ASME
Mfr # SPMZ-050-040-A
Zoro # G9156379
product price: $0.17
/ea
Sold in multiples of 135 for $22.95
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted Spring Pin
- Basic Material High Carbon Steel
- Material Grade 1070-1080
- Fastener Finish Zinc Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # SPMZ-050-040-A
- Zoro # G9156379
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | M5.00 |
Fastener Length | 40 mm |
Actual Dia. (Min.-Max) | M5.17 to M5.33 |
Fits Hole Dia. (Min.-Max.) | M5.00 - 5.12 |
Overall Length | M40.00 |
Details
Pin Item | Spring Pin |
System of Measurement | Metric |
Spring Pin Type | Slotted Spring Pin |
Basic Material | High Carbon Steel |
Material Grade | 1070-1080 |
Fastener Finish | Zinc Clear |
Standards | ASME B18.8.4M Type B |
Rockwell Hardness | HV 458-560 |
Wall Thickness | M1.00 |
Double Shear Strength (Lbs.) | 19.6 kN |
Description
Slotted Spring Pin,M5 x 40 HCS ZC ASME
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spacer, M8 Screw Size, Plain Nylon, 10 mm Overall Lg, 8.3 mm Inside Dia, 10 PK (13ME095)
- AMPG Flat Washer, Fits Bolt Size 1/4" , Case Hardened Steel Black Oxide Finish (Z9200U)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 0.75 in L, Aluminum Body, 100 PK (42A0812-EA-100)
- MIDWEST FASTENER Fully Threaded Rod, M6-1mm, A2, 4 PK (34562)
- SPIROL Coiled Spring Pin, 5/8"x 3-1/2"HD AS PL (SPC-625-3500H)
- SPIROL Slotted Spring Pin 7/32 x 1-1/2 HCS PL (SPP-218-1500)
- SPIROL Coiled Spring Pin 7/64 x 1/2 SD HCS PL (SPC-109-0500)
- SPIROL Slotted Spring Pin M10 x 24 HCS PL ISO (SPM-100-024-I)
- SPIROL Coiled Spring Pin, 3/8"x 2-1/4"HD HCS PL (SPC-375-2250H)
- SPIROL Slotted Spring Pin, M8 x 45 HCS PL ISO (SPM-080-045-I)
- ZORO SELECT Pin, Stainless Steel A2, 1mm dia., PK25 (M51430.010.0008)
- Spirol Spring Pins