Shop All Spring Pins
Spirol
Slotted Spring Pin M5 x 20 SS420 PV ASME
Mfr # SPMSP-050-020-A
Zoro # G000400906
product price: $0.21
/ea
Sold in multiples of 121 for $25.41
$25.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted Spring Pin
- Basic Material Stainless Steel
- Material Grade 420
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # SPMSP-050-020-A
- Zoro # G000400906
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | M5.00 |
Fastener Length | 20 mm |
Overall Length | M20.00 |
Actual Dia. (Min.-Max) | M5.17 to M5.33 |
Details
Pin Item | Spring Pin |
System of Measurement | Metric |
Spring Pin Type | Slotted Spring Pin |
Basic Material | Stainless Steel |
Material Grade | 420 |
Fastener Finish | Passivated |
Standards | ASME B18.8.4M Type B |
Double Shear Strength (Lbs.) | 19.6 kN |
Rockwell Hardness | HV 423-544 |
Description
Slotted Pins-Metric. Slotted Spring Pin M5 x 20 SS420 PV ASME
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Internal Tooth Lock Washer, For Screw Size 5/16 in Steel, Chrome Plated Finish, 10 PK (74385)
- ELESA Thumb Screw, M6-16 Thread Size, Wing, Zinc Plated Steel, 24 mm Head Ht, 16 mm Lg (EWN-p)
- L.H. DOTTIE 1/4"-20 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMC141)
- ZORO SELECT Oversized Key Stock, 305 mm L, 18 mm W, 18 mm H, Carbon Steel (WWG361818305)
- SPIROL Coiled Spring Pin 7/64 x 1/2 SD HCS PL (SPC-109-0500)
- SPIROL Slotted Spring Pin 1/16 x 1/4 SS420 PV (SPSP-062-0250)
- SPIROL Slotted Spring Pin 7/32 x 2 HCS PL (SPP-218-2000)
- SPIROL Slotted Spring Pin, M8 x 45 HCS PL ISO (SPM-080-045-I)
- SPIROL Coiled Spring Pin, 1/4"x3"HD HCS PL (SPC-250-3000H)
- SPIROL Coiled Spring Pin 3/16 x 2 HD HCS PL (SPC-187-2000H)
- ZORO SELECT Spring P, HD Coiled, 3/16x7/8,4500lb, PK10 (U51431.018.0087)
- Spirol Spring Pins