Shop All Spring Pins
Spirol
Slotted Spring Pin M4 x 60 HCS PH ASME
Mfr # SPMP-040-060-A
Zoro # G500401076
product price: $0.20
/ea
Sold in multiples of 250 for $50.00
$50.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted Spring Pin
- Basic Material High Carbon Steel
- Material Grade 1070-1080
- Fastener Finish Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # SPMP-040-060-A
- Zoro # G500401076
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | M4.00 |
Fastener Length | 60 mm |
Overall Length | M60.00 |
Actual Dia. (Min.-Max) | M4.16 to M4.30 |
Fits Hole Dia. (Min.-Max.) | M4.00 - 4.12 |
Details
Pin Item | Spring Pin |
System of Measurement | Metric |
Spring Pin Type | Slotted Spring Pin |
Basic Material | High Carbon Steel |
Material Grade | 1070-1080 |
Fastener Finish | Phosphate |
Standards | ASME B18.8.4M Type B |
Wall Thickness | M0.80 |
Rockwell Hardness | HV 458-560 |
Double Shear Strength (Lbs.) | 12.3 kN |
Description
Slotted Pins-Metric. Slotted Spring Pin M4 x 60 HCS PH ASME
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANEBRIDGE Tab Weld Nut, 3/8"-16, Steel, 0.655 in Wd, 0.999 in Lg, 0.13 in Ht (37NWP2)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 3 in L, 10 PK (U51010.037.0300)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x1/2, PK100 (U51260.025.0050)
- ZORO SELECT Knife Thread Insert, 5/16"-18 Int Thrd Sz, 5/8 in L, 19/32 in Dia., Brass, Plain, 100 PK (4KXP9)
- SPIROL Coiled Spring Pin 3/16 x 2 HD HCS PL (SPC-187-2000H)
- SPIROL Slotted Spring Pin 1/16 x 3/8 SS PV (SPS3P-062-0375)
- SPIROL Coiled Spring Pin M2 x 8 SD SS420 PV (SPCMSP-020-008)
- SPIROL Slotted Spring Pin 1/16 x 1/4 SS PV (SPS3P-062-0250)
- SPIROL Slotted Spring Pin, M10 x 65 HCS PL ASME (SPM-100-065-A)
- SPIROL Coiled Spring Pin, 5/8"x 3-1/2"HD AS PL (SPC-625-3500H)
- ZORO SELECT Spring Pin, Coiled, 3/32x5/8in, 775lb, PK100 (U39140.009.0062)
- Spirol Spring Pins