Shop All Spring Pins
Spirol
Slotted Spring Pin M4 x 22 HCS PL ASME
Mfr # SPM-040-022-A
Zoro # G700400916
product price: $0.07
/ea
Sold in multiples of 406 for $28.42
$28.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted Spring Pin
- Basic Material High Carbon Steel
- Material Grade 1070-1080
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # SPM-040-022-A
- Zoro # G700400916
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | M4.00 |
Fastener Length | 22 mm |
Overall Length | M22.00 |
Actual Dia. (Min.-Max) | M4.16 to M4.30 |
Details
Pin Item | Spring Pin |
System of Measurement | Metric |
Spring Pin Type | Slotted Spring Pin |
Basic Material | High Carbon Steel |
Material Grade | 1070-1080 |
Fastener Finish | Plain |
Standards | ASME B18.8.4M Type B |
Rockwell Hardness | HV 458-560 |
Double Shear Strength (Lbs.) | 12.3 kN |
Description
Slotted Pins-Metric. Slotted Spring Pin M4 x 22 HCS PL ASME
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Cutting Screw, #10 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 50 PK (PPTCIF-1001000-050P)
- ZORO SELECT Socket Set Screw, Oval, 1/2-13x3/4, PK25 (U07845.050.0075)
- HALEX 1/2 In Emt/Box Set Screw Offset Conntr Each (90371)
- RECOIL Helical Insert, Free-Running, 5/8"-11 Thrd Sz, 18-8 Stainless Steel, 50 PK (03104)
- SPIROL Coiled Spring Pin, 3/8"x 2-1/4"SD HCS PL (SPC-375-2250)
- SPIROL Coiled Spring Pin 7/64 x 3/4 SD SS420 PV (SPCSP-109-0750)
- SPIROL Slotted Spring Pin 1/16 x 3/8 SS PV (SPS3P-062-0375)
- SPIROL Coiled Spring Pin M2 x 8 SD SS420 PV (SPCMSP-020-008)
- SPIROL Slotted Spring Pin 1/16 x 1/4 SS420 PV (SPSP-062-0250)
- SPIROL Coiled Spring Pin, 7/16"x2"HD HCS PL (SPC-437-2000H)
- ZORO SELECT Spring Pin, Sltd, 3/32inx1/2in, Pln, PK100 (U39100.009.0050)
- Spirol Spring Pins