Shop All Spring Pins
Spirol
Slotted Spring Pin, M4 x 12 HCS ZC ASME
Mfr # SPMZ-040-012-A
Zoro # G9156318
product price: $0.08
/ea
Sold in multiples of 300 for $24.00
$24.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted Spring Pin
- Basic Material High Carbon Steel
- Material Grade 1070-1080
- Fastener Finish Zinc Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # SPMZ-040-012-A
- Zoro # G9156318
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | M4.00 |
Fastener Length | 12 mm |
Overall Length | M12.00 |
Fits Hole Dia. (Min.-Max.) | M4.00 - 4.12 |
Actual Dia. (Min.-Max) | M4.16 to M4.30 |
Details
Pin Item | Spring Pin |
System of Measurement | Metric |
Spring Pin Type | Slotted Spring Pin |
Basic Material | High Carbon Steel |
Material Grade | 1070-1080 |
Fastener Finish | Zinc Clear |
Standards | ASME B18.8.4M Type B |
Double Shear Strength (Lbs.) | 12.3 kN |
Rockwell Hardness | HV 458-560 |
Wall Thickness | M0.80 |
Description
Slotted Spring Pin,M4 x 12 HCS ZC ASME
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 5/8 in Wd, White (190873)
- ZORO SELECT Toggle Bolt, 6" L, Steel, 50 PK (1496TBCR)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1 5/16 in Bore Dia. (HO-131SS)
- HILLMAN 25Pk 5/8 Flt Washer (280307)
- SPIROL Coiled Spring Pin, 1/4"x3"HD HCS PL (SPC-250-3000H)
- SPIROL Coiled Spring Pin 7/64 x 1/2 SD HCS PL (SPC-109-0500)
- SPIROL Slotted Spring Pin M10 x 24 HCS PL ISO (SPM-100-024-I)
- SPIROL Slotted Spring Pin 1/16 x 1/4 SS PV (SPS3P-062-0250)
- SPIROL Slotted Spring Pin 1/16 x 1/4 SS420 PV (SPSP-062-0250)
- SPIROL Coiled Spring Pin M2 x 8 SD SS420 PV (SPCMSP-020-008)
- SUBURBAN BOLT AND SUPPLY M5 X 12 SPIRAL PIN (A4570050012S)
- Spirol Spring Pins