Shop All Spring Pins
Spirol
Slotted Spring Pin, M3 x 8 HCS ZC ASME
Mfr # SPMZ-030-008-A
Zoro # G9156038
product price: $0.07
/ea
Sold in multiples of 500 for $35.00
$35.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted Spring Pin
- Basic Material High Carbon Steel
- Material Grade 1070-1080
- Fastener Finish Zinc Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # SPMZ-030-008-A
- Zoro # G9156038
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | M3.00 |
Fastener Length | 8 mm |
Fits Hole Dia. (Min.-Max.) | M3.00 - 3.10 |
Overall Length | M8.00 |
Actual Dia. (Min.-Max) | M3.14 to M3.25 |
Details
Pin Item | Spring Pin |
System of Measurement | Metric |
Spring Pin Type | Slotted Spring Pin |
Basic Material | High Carbon Steel |
Material Grade | 1070-1080 |
Fastener Finish | Zinc Clear |
Standards | ASME B18.8.4M Type B |
Double Shear Strength (Lbs.) | 7.8 kN |
Wall Thickness | M0.65 |
Rockwell Hardness | HV 458-560 |
Description
Slotted Spring Pin,M3 x 8 HCS ZC ASME
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 3/4" Dia., 6-1/4" L, Carbon Steel Zinc Plated, 5 PK (1723000)
- METRIC BLUE Class 10.9, M12-1.75 Hex Head Cap Screw, Blue Phosphate Steel, 110 mm L, 5 PK (UST184243)
- ZORO SELECT #5-40 x 1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24210.012.0050)
- ZORO SELECT Socket Set Screw, Gr M3, Cup, 16mm L, PK100 (M07840.030.0016)
- SPIROL Coiled Spring Pin, 3/8"x 2-1/4"SD HCS PL (SPC-375-2250)
- SPIROL Coiled Spring Pin, 1/4"x 2-1/4"SD HCS PL (SPC-250-2250)
- SPIROL Slotted Spring Pin, 1/8" x 1-1/8" HCS ZC (SP-125-1125)
- SPIROL Slotted Spring Pin 5/32 x 3/4 SS420 PV (SPSP-156-0750)
- SPIROL Slotted Spring Pin 1/16 x 1/4 SS PV (SPS3P-062-0250)
- SPIROL Coiled Spring Pin, 5/8"x 3-1/2"HD AS PL (SPC-625-3500H)
- ZORO SELECT Spring Pin, Sltd, 1/8inx1/2in, Pln, PK100 (U39100.012.0050)
- Spirol Spring Pins