Shop All Spring Pins
Spirol
Slotted Spring Pin M3 x 18 HCS PL ISO
Mfr # SPM-030-018-I
Zoro # G208168714
product price: $0.05
/ea
Sold in multiples of 550 for $27.50
$27.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material High Carbon Steel
- Material Grade Grade 1070-1080
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # SPM-030-018-I
- Zoro # G208168714
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 3 |
Fastener Length | 18 |
Details
Pin Item | Spring Pin |
System of Measurement | Metric |
Spring Pin Type | Slotted |
Basic Material | High Carbon Steel |
Material Grade | Grade 1070-1080 |
Fastener Finish | Plain |
Standards | ISO 8752 EN 28752 |
Description
Slotted Spring Pin M3 x 18 10701080 Carbon Steel Plain ISO 8752 EN 28752
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Collated Roofing Nail, 1-1/2 in L, 11 ga, Electro Galvanized, Round Head, 15 Degrees, 7200 PK (GRCR4DGAL)
- MIDWEST FASTENER #6-32 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (37484)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 3/8"-16, 2-1/2 in Shank, 3/4 in ID, Steel, Zinc Plated, 10 PK (U17420.037.0250)
- NEWPORT FASTENERS Hex Nut, 1/4"-20, Brass, Brass, 7/32 in Ht, 100 PK (NB117001P-100)
- SPIROL Slotted Spring Pin 1/16 x 3/8 SS PV (SPS3P-062-0375)
- SPIROL Slotted Spring Pin 7/32 x 1-1/2 HCS PL (SPP-218-1500)
- SPIROL Slotted Spring Pin 7/32 x 2 HCS PL (SPP-218-2000)
- SPIROL Slotted Spring Pin 1/4 x 3/4 SS420 PV (SPSP-250-0750)
- SPIROL Coiled Spring Pin 7/64 x 1/2 SD HCS PL (SPC-109-0500)
- SPIROL Slotted Spring Pin, 1/8" x 1-1/8" HCS ZC (SP-125-1125)
- 3M Spring Pin 30300, 1/pk (30300)
- Spirol Spring Pins