Shop All Spring Pins
Spirol
Slotted Spring Pin, M2 x 8 HCS ZC ASME
Mfr # SPMZ-020-008-A
Zoro # G9156275
product price: $0.04
/ea
Sold in multiples of 25000 for $1,000.00
$1,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted Spring Pin
- Basic Material High Carbon Steel
- Material Grade 1070-1080
- Fastener Finish Zinc Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # SPMZ-020-008-A
- Zoro # G9156275
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | M2.00 |
Fastener Length | 8 mm |
Fits Hole Dia. (Min.-Max.) | M2.00 - 2.07 |
Actual Dia. (Min.-Max) | M2.10 to M2.19 |
Overall Length | M8.00 |
Details
Pin Item | Spring Pin |
System of Measurement | Metric |
Spring Pin Type | Slotted Spring Pin |
Basic Material | High Carbon Steel |
Material Grade | 1070-1080 |
Fastener Finish | Zinc Clear |
Standards | ASME B18.8.4M Type B |
Wall Thickness | M0.45 |
Rockwell Hardness | HV 458-560 |
Double Shear Strength (Lbs.) | 3.5 kN |
Description
Slotted Spring Pin,M2 x 8 HCS ZC ASME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/8"-11, 6 in Shank, 1-3/8 in ID, Steel, Galvanized (N2027-6)
- FREEMAN 21 Degree .131"x3-1/4" Plastic Collated Galvanized Ring Shank Full Rou (FR.131-314GRS)
- FROST KING Sheetroll Clr 10'X25'X4M (P1025)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1 in L, 1 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRR041666GR)
- SPIROL Coiled Spring Pin 7/64 x 3/4 SD SS420 PV (SPCSP-109-0750)
- SPIROL Slotted Spring Pin 1/2 x 1-1/2 HCS ZC (SP-500-1500)
- SPIROL Slotted Spring Pin M10 x 24 HCS PL ISO (SPM-100-024-I)
- SPIROL Coiled Spring Pin, 5/8"x 3-1/2"HD AS PL (SPC-625-3500H)
- SPIROL Slotted Spring Pin 1/16 x 3/8 SS PV (SPS3P-062-0375)
- SPIROL Coiled Spring Pin M2 x 8 SD SS420 PV (SPCMSP-020-008)
- ZORO SELECT Spring Pin, Sltd, 3/16inx1-7/8in, Pln, PK50 (U39100.018.0187)
- Spirol Spring Pins