Shop All Spring Pins
Spirol
Slotted Spring Pin M12 x 90 HCS PL ISO
Mfr # SPM-120-090-I
Zoro # G500400956
product price: $1.45
/ea
Sold in multiples of 18 for $26.10
$26.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted Spring Pin
- Basic Material High Carbon Steel
- Material Grade 1070-1080
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # SPM-120-090-I
- Zoro # G500400956
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | M12.00 |
Fastener Length | 90 mm |
Overall Length | M90.00 |
Actual Dia. (Min.-Max) | M12.50 to M12.80 |
Details
Pin Item | Spring Pin |
System of Measurement | Metric |
Spring Pin Type | Slotted Spring Pin |
Basic Material | High Carbon Steel |
Material Grade | 1070-1080 |
Fastener Finish | Plain |
Standards | ISO 8752/EN 28752/DIN 1481 |
Rockwell Hardness | HV 420-520 |
Double Shear Strength (Lbs.) | 104.1 kN |
Wall Thickness | M2.50 |
Description
Slotted Pins-Metric. Slotted Spring Pin M12 x 90 HCS PL ISO
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Screw Anchors, PK 50 (DFM5ELG204)
- ZORO SELECT Fully Threaded Rod, 1"-8, 12 in, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.100.1200)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 2 in Bore Dia. (HO-200SS)
- ZORO SELECT Split Lock Washer, For Screw Size #8 Steel, Zinc Plated Finish, 100 PK (U37020.016.0001)
- SPIROL Coiled Spring Pin M2 x 8 SD SS420 PV (SPCMSP-020-008)
- SPIROL Slotted Spring Pin, M8 x 45 HCS PL ISO (SPM-080-045-I)
- SPIROL Slotted Spring Pin, 5/32" x 1-5/8" SS PV (SPSP-156-1625)
- SPIROL Slotted Spring Pin M10 x 24 HCS PL ISO (SPM-100-024-I)
- SPIROL Coiled Spring Pin, 5/8"x 3-1/2"HD AS PL (SPC-625-3500H)
- SPIROL Slotted Spring Pin 5/32 x 3/4 SS420 PV (SPSP-156-0750)
- SUBURBAN BOLT AND SUPPLY 1/8 X 1/2 ROLL PIN (A0570080032)
- Spirol Spring Pins