Shop All Spring Pins
Spirol
Slotted Spring Pin, M12 x 90 HCS PL ASME
Mfr # SPM-120-090-A
Zoro # G9155870
product price: $0.96
/ea
Sold in multiples of 25 for $24.00
$24.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted Spring Pin
- Basic Material High Carbon Steel
- Material Grade 1070-1080
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # SPM-120-090-A
- Zoro # G9155870
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | M12.00 |
Fastener Length | 90 mm |
Actual Dia. (Min.-Max) | M12.28 to M12.55 |
Overall Length | M90.00 |
Details
Pin Item | Spring Pin |
System of Measurement | Metric |
Spring Pin Type | Slotted Spring Pin |
Basic Material | High Carbon Steel |
Material Grade | 1070-1080 |
Fastener Finish | Plain |
Standards | ASME B18.8.4M Type B |
Rockwell Hardness | HV 458-560 |
Double Shear Strength (Lbs.) | 111.6 kN |
Description
Slotted Spring Pin,M12 x 90 HCS PL ASME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Split Lock Washer, For Screw Size M10 316 Stainless Steel, NL-19 Finish, 50 PK (FB3LKWM10P50)
- ZORO SELECT Spring Nut, 5/16"-18, Square Shape, Steel, Not Graded, Phosphate Finish, 10 PK (ADVD7957-5618-4)
- AU-VE-CO PRODUCTS WELL NUTS 10/32" 1.051" LONG BX/10 (AV13008)
- GRK FASTENERS Wood Screw, #9, 2-1/2 in, Climatek Steel Bugle Head Torx Drive, 300 PK (100101)
- SPIROL Slotted Spring Pin 1/16 x 3/8 SS PV (SPS3P-062-0375)
- SPIROL Slotted Spring Pin, 5/32" x 1-5/8" SS PV (SPSP-156-1625)
- SPIROL Coiled Spring Pin M2 x 8 SD SS420 PV (SPCMSP-020-008)
- SPIROL Coiled Spring Pin, 5/8"x 3-1/2"HD AS PL (SPC-625-3500H)
- SPIROL Coiled Spring Pin 3/16 x 2 HD HCS PL (SPC-187-2000H)
- SPIROL Slotted Spring Pin 7/32 x 2 HCS PL (SPP-218-2000)
- ZORO SELECT Spring Pin, Sltd, 5/64inx3/4in, Pln, PK100 (U39100.007.0075)
- Spirol Spring Pins