Shop All Spring Pins
Spirol
Slotted Spring Pin, M12 x 50 HCS ZC ASME
Mfr # SPMZ-120-050-A
Zoro # G9156561
product price: $0.95
/ea
Sold in multiples of 25 for $23.75
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted Spring Pin
- Basic Material High Carbon Steel
- Material Grade 1070-1080
- Fastener Finish Zinc Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # SPMZ-120-050-A
- Zoro # G9156561
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | M12.00 |
Fastener Length | 50 mm |
Actual Dia. (Min.-Max) | M12.28 to M12.55 |
Fits Hole Dia. (Min.-Max.) | M12.00 - 12.18 |
Overall Length | M50.00 |
Details
Pin Item | Spring Pin |
System of Measurement | Metric |
Spring Pin Type | Slotted Spring Pin |
Basic Material | High Carbon Steel |
Material Grade | 1070-1080 |
Fastener Finish | Zinc Clear |
Standards | ASME B18.8.4M Type B |
Rockwell Hardness | HV 458-560 |
Wall Thickness | M2.50 |
Double Shear Strength (Lbs.) | 111.6 kN |
Description
Slotted Spring Pin,M12 x 50 HCS ZC ASME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS #10-32 x 7/16 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK (ZSCRW-385)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 8 ft, Nylon, 6/6, Plain Finish (3837516TR-8FT)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 7 in L, 5 PK (U04104.062.0700)
- HILLMAN 1/4" Hex Head Cap Screw, 2-3/4 in L (375296)
- SPIROL Slotted Spring Pin, M8 x 45 HCS PL ISO (SPM-080-045-I)
- SPIROL Coiled Spring Pin, 5/8"x 3-1/2"HD AS PL (SPC-625-3500H)
- SPIROL Coiled Spring Pin, 7/16"x2"HD HCS PL (SPC-437-2000H)
- SPIROL Slotted Spring Pin 1/16 x 1/4 SS PV (SPS3P-062-0250)
- SPIROL Slotted Spring Pin 1/16 x 1/4 SS420 PV (SPSP-062-0250)
- SPIROL Slotted Spring Pin, 5/32" x 1-5/8" SS PV (SPSP-156-1625)
- ZORO SELECT Spring Pin, Slotted, 6x40mm, PK100 (M39100.060.0040)
- Spirol Spring Pins