Shop All Spring Pins
Spirol
Slotted Spring Pin, M10 x 50 SS PV ASME
Mfr # SPMSP-100-050-A
Zoro # G9156187
product price: $2.49
/ea
Sold in multiples of 15 for $37.35
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted Spring Pin
- Basic Material Stainless Steel
- Material Grade 420
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # SPMSP-100-050-A
- Zoro # G9156187
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | M10.00 |
Fastener Length | 50 mm |
Actual Dia. (Min.-Max) | M10.25 to M10.51 |
Overall Length | M50.00 |
Details
Pin Item | Spring Pin |
System of Measurement | Metric |
Spring Pin Type | Slotted Spring Pin |
Basic Material | Stainless Steel |
Material Grade | 420 |
Fastener Finish | Passivated |
Standards | ASME B18.8.4M Type B |
Double Shear Strength (Lbs.) | 79.1 kN |
Rockwell Hardness | HV 423-544 |
Description
Slotted Spring Pin,M10 x 50 SS PV ASME
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Shoulder Screw, 5g6g Thr Sz, 13mm Thr Lg, 14 mm Shoulder Lg, 18-8 Stainless Steel (STR601M10X14)
- ZORO SELECT Ultrasonic Insert, #2-56, 3/16 in L, 0.136 in Insert Dia., 0.115 in Tapered End Dia., Brass (DV-002-TH-PK1000)
- ZORO SELECT Jam Nut, 3/4"-16, Carbon Steel, Grade A, Zinc Yellow, 29/64 in Ht, 10 PK (U11370.075.0001)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 1-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 1000 PK (1424KSWN)
- SPIROL Coiled Spring Pin, 3/8"x 2-1/4"HD HCS PL (SPC-375-2250H)
- SPIROL Coiled Spring Pin M2 x 8 SD SS420 PV (SPCMSP-020-008)
- SPIROL Slotted Spring Pin 5/32 x 3/4 SS420 PV (SPSP-156-0750)
- SPIROL Slotted Spring Pin 1/16 x 1/4 SS PV (SPS3P-062-0250)
- SPIROL Coiled Spring Pin, 7/16"x2"HD HCS PL (SPC-437-2000H)
- SPIROL Coiled Spring Pin, 1/4"x 2-1/4"SD HCS PL (SPC-250-2250)
- ZORO SELECT 1/8X11/16 PIN SPRING SLOTTED PLAIN (12511PS)
- Spirol Spring Pins