Shop All Spring Pins
Spirol
Slotted Spring Pin, M10 x 45 HCS PL ASME
Mfr # SPM-100-045-A
Zoro # G9155609
product price: $0.37
/ea
Sold in multiples of 60 for $22.20
$22.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted Spring Pin
- Basic Material High Carbon Steel
- Material Grade 1070-1080
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # SPM-100-045-A
- Zoro # G9155609
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | M10.00 |
Fastener Length | 45 mm |
Overall Length | M45.00 |
Actual Dia. (Min.-Max) | M10.25 to M10.51 |
Details
Pin Item | Spring Pin |
System of Measurement | Metric |
Spring Pin Type | Slotted Spring Pin |
Basic Material | High Carbon Steel |
Material Grade | 1070-1080 |
Fastener Finish | Plain |
Standards | ASME B18.8.4M Type B |
Rockwell Hardness | HV 458-560 |
Double Shear Strength (Lbs.) | 79.1 kN |
Item | Slotted Spring Pin,M10 x 45 HCS PL ASME |
Description
Slotted Spring Pin,M10 x 45 HCS PL ASME
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 4-40, 12 in, Stainless Steel, 316, Plain Finish (44495)
- ZORO SELECT #10-24 x 3/4 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51211.019.0075)
- ZORO SELECT Wall Anchor, 2-1/16" L, Steel, 99 lbs Tension Strength, 50 PK (U30537.018.0250)
- VAST Spring Nut, 1/4"-20, 316 Stainless Steel, 100 PK (V200 1/4S2-100)
- SPIROL Slotted Spring Pin 1/16 x 3/8 SS PV (SPS3P-062-0375)
- SPIROL Slotted Spring Pin 1/16 x 1/4 SS PV (SPS3P-062-0250)
- SPIROL Coiled Spring Pin, 1/4"x 2-1/4"SD HCS PL (SPC-250-2250)
- SPIROL Coiled Spring Pin, 5/8"x 3-1/2"HD AS PL (SPC-625-3500H)
- SPIROL Slotted Spring Pin 7/32 x 2 HCS PL (SPP-218-2000)
- SPIROL Coiled Spring Pin, 3/8"x 2-1/4"HD HCS PL (SPC-375-2250H)
- ZORO SELECT Pin, Stainless Steel A2, 2mm dia., PK25 (M51430.020.0008)
- Spirol Spring Pins