Shop All Spring Pins
Spirol
Slotted Spring Pin 732 x 1 SS420 PL
Mfr # SPS-218-1000
Zoro # G708168719
product price: $0.28
/ea
Sold in multiples of 100 for $28.00
$28.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade Grade 420
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # SPS-218-1000
- Zoro # G708168719
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 0.219 |
Fastener Length | 1 |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted |
Basic Material | Stainless Steel |
Material Grade | Grade 420 |
Fastener Finish | Plain |
Standards | ASME B1882 |
Description
Slotted Spring Pin 732 x 1 420 Stainless Steel Plain ASME B1882
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Press Insert, #6-32 Int Thrd Sz, 1/4 in L, 13/64 in Dia., Brass, Plain, 50 PK (260-006-BR-PK50)
- MIDWEST FASTENER Screw Anchor, Metal, 50 PK (50810)
- MIDWEST FASTENER Nylon Insert Lock Nut, #6-32, Steel, Grade 2, Zinc Plated, 10 PK (71881)
- FOREVERBOLT Hex Nut, 1"-8, 18-8 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 55/64 in Ht, 5 PK (FBHEXN18P5)
- SPIROL Slotted Spring Pin 5/32 x 3/4 SS420 PV (SPSP-156-0750)
- SPIROL Coiled Spring Pin, 3/8"x 2-1/4"SD HCS PL (SPC-375-2250)
- SPIROL Coiled Spring Pin, 5/8"x 3-1/2"HD AS PL (SPC-625-3500H)
- SPIROL Slotted Spring Pin, 5/32" x 1-5/8" SS PV (SPSP-156-1625)
- SPIROL Coiled Spring Pin 7/64 x 3/4 SD SS420 PV (SPCSP-109-0750)
- SPIROL Coiled Spring Pin, 7/16"x2"HD HCS PL (SPC-437-2000H)
- ZORO SELECT Spring Pin, Slot, Stl, M10x24mm, Pk25 (5DV58)
- Spirol Spring Pins