Shop All Spring Pins
Spirol
Slotted Spring Pin 7/32 x 1-3/8 SS PV
Mfr # SPS3P-218-1375
Zoro # G100400622
product price: $0.33
/ea
Sold in multiples of 2500 for $825.00
$825.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 302/304
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # SPS3P-218-1375
- Zoro # G100400622
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 7/32 in |
Fastener Length | 1 3/8 in |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted |
Basic Material | Stainless Steel |
Material Grade | 302/304 |
Fastener Finish | Passivated |
Standards | ASME B18.8.2 |
Description
Slotted Pins-Stainless. Slotted Spring Pin 7/32 x 1-3/8 SS PV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Screw Anchor, 1-1/2" L, Nylon (5326038)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 120 mm L, 10 PK (M04104.160.0120)
- ZORO SELECT Sheet Metal Screw, #12 x 1-1/4 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (1WE80)
- ZORO SELECT Self-Drilling Screw, #10-16 x 2 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 2000 PK (1032KPP188)
- SPIROL Slotted Spring Pin 7/16 x 2 HCS ZC (SP-437-2000)
- SPIROL Coiled Spring Pin, 1/4"x 2-1/4"SD HCS PL (SPC-250-2250)
- SPIROL Coiled Spring Pin 5/8 x 2-3/4 HD AS PL (SPC-625-2750H)
- SPIROL Slotted Spring Pin 7/16 x 1-1/2 HCS ZC (SP-437-1500)
- SPIROL Slotted Spring Pin 1/16 x 1/4 SS PV (SPS3P-062-0250)
- SPIROL Coiled Spring Pin 7/64 x 3/4 SD SS420 PV (SPCSP-109-0750)
- SUBURBAN BOLT AND SUPPLY M12 X 45 ROLL PIN (A4570120045)
- Spirol Spring Pins