Shop All Spring Pins
Spirol
Slotted Spring Pin, 7/16" x1"HCS PL
Mfr # SPP-437-1000
Zoro # G9156948
product price: $0.46
/ea
Sold in multiples of 50 for $23.00
$23.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted Spring Pin
- Basic Material High Carbon Steel
- Material Grade 1070-1080
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # SPP-437-1000
- Zoro # G9156948
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | .438" (7/16) |
Fastener Length | 1 in |
Fits Hole Dia. (Min.-Max.) | .437" - .445" |
Actual Dia. (Min.-Max) | 0.448" to 0.459" |
Overall Length | 1.000" (1) |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted Spring Pin |
Basic Material | High Carbon Steel |
Material Grade | 1070-1080 |
Fastener Finish | Plain |
Standards | ASME B18.8.2 |
Rockwell Hardness | HV 458-560 |
Item | Slotted Spring Pin,7/16" x1"HCS PL |
Double Shear Strength (Lbs.) | 19800 lbs |
Wall Thickness | .077" |
Description
Slotted Spring Pin,7/16 In. x1 In.HCS PL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener, No Adhesive, 150 ft, 2 in Wd, Black (172208)
- ZORO SELECT Self-Drilling Screw, #8 x 1/2 in, Phosphate Coated Steel Hex Head External Hex Drive, 100 PK (12215PK)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 1-3/4 in L, 25 PK (U55010.037.0175)
- ZORO SELECT Spring Pin, Sltd, 3/32inx1/4in, Pln, PK100 (U39100.009.0025)
- SPIROL Slotted Spring Pin, 5/32" x 1-5/8" SS PV (SPSP-156-1625)
- SPIROL Slotted Spring Pin 7/32 x 2 HCS PL (SPP-218-2000)
- SPIROL Slotted Spring Pin 1/16 x 3/8 SS PV (SPS3P-062-0375)
- SPIROL Coiled Spring Pin 7/64 x 3/4 SD SS420 PV (SPCSP-109-0750)
- SPIROL Coiled Spring Pin 7/64 x 1/2 SD HCS PL (SPC-109-0500)
- SPIROL Coiled Spring Pin, 1/4"x 2-1/4"SD HCS PL (SPC-250-2250)
- ZORO SELECT Spring Pin, HD Coiled, 1/4x1in, 7800lb, PK25 (U39150.025.0100)
- Spirol Spring Pins