Shop All Spring Pins
Spirol
Slotted Spring Pin 716 x 214 HCS PL
Mfr # SPP-437-2250
Zoro # G708168702
product price: $0.98
/ea
Sold in multiples of 35 for $34.30
$34.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material High Carbon Steel
- Material Grade Grade 1070-1080
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # SPP-437-2250
- Zoro # G708168702
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 0.438 |
Fastener Length | 2.25 |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted |
Basic Material | High Carbon Steel |
Material Grade | Grade 1070-1080 |
Fastener Finish | Plain |
Standards | ASME B1882 |
Description
Slotted Spring Pin 716 x 214 10701080 Carbon Steel Plain ASME B1882
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Coil, 1/8x 1/4 L, Pk100 (5EA96)
- MIDWEST FASTENER 1/16" x 1/2" Plain Steel Tension Pins 30PK (72742)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.24 in Flange Dia., 0.37 in L, Steel, 100 PK (CAT2-0632-100)
- KIPP Class 8.8, M14 Hex Head Cap Screw, Zinc Plated Steel, 120 mm L (K0871.414X120)
- SPIROL Slotted Spring Pin, 1/8" x 1-1/8" HCS ZC (SP-125-1125)
- SPIROL Coiled Spring Pin, 1/4"x 2-1/4"SD HCS PL (SPC-250-2250)
- SPIROL Slotted Spring Pin 7/32 x 2 HCS PL (SPP-218-2000)
- SPIROL Slotted Spring Pin 1/16 x 1/4 SS420 PV (SPSP-062-0250)
- SPIROL Coiled Spring Pin 3/16 x 2 HD HCS PL (SPC-187-2000H)
- SPIROL Slotted Spring Pin 1/16 x 1/4 SS PV (SPS3P-062-0250)
- ZORO SELECT Spring Pin, Sltd, 1/2inx3-1/4in, Pln, PK5 (U39100.050.0325)
- Spirol Spring Pins