Shop All Spring Pins
Spirol
Slotted Spring Pin 7/16 x 2 SS420 PV
Mfr # SPSP-437-2000
Zoro # G600400276
product price: $2.45
/ea
Sold in multiples of 11 for $26.95
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted Spring Pin
- Basic Material Stainless Steel
- Material Grade 420
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # SPSP-437-2000
- Zoro # G600400276
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | .438" (7/16) |
Fastener Length | 2 in |
Overall Length | 2.000" (2) |
Fits Hole Dia. (Min.-Max.) | .437" - .445" |
Actual Dia. (Min.-Max) | 0.448" to 0.459" |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted Spring Pin |
Basic Material | Stainless Steel |
Material Grade | 420 |
Fastener Finish | Passivated |
Standards | ASME B18.8.2 |
Wall Thickness | .077" |
Double Shear Strength (Lbs.) | 19800 lbs |
Rockwell Hardness | HV 423-544 |
Description
Slotted Pins-Stainless. Slotted Spring Pin 7/16 x 2 SS420 PV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 1"-8, 316 Stainless Steel, Not Graded, Plain, 55/64 in Ht, 5 PK (U55080.100.0001)
- MIDWEST FASTENER 7/16"-14 x 1" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01119)
- ZORO SELECT Sheet Metal Screw, #12 x 1-1/4 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.021.0125)
- VAST Spring Nut, 1/2"-13, Hot Dipped Galvanized Finish, 100 PK (V200 1/2G-100)
- SPIROL Slotted Spring Pin 1/16 x 3/8 SS PV (SPS3P-062-0375)
- SPIROL Coiled Spring Pin, 1/4"x 2-1/4"SD HCS PL (SPC-250-2250)
- SPIROL Slotted Spring Pin, 1/8" x 1-1/8" HCS ZC (SP-125-1125)
- SPIROL Coiled Spring Pin M2 x 8 SD SS420 PV (SPCMSP-020-008)
- SPIROL Coiled Spring Pin, 3/8"x 2-1/4"HD HCS PL (SPC-375-2250H)
- SPIROL Coiled Spring Pin, 5/8"x 3-1/2"HD AS PL (SPC-625-3500H)
- ZORO SELECT 1/8X1 1/8 PIN SPRING SLOTTED PLAIN (12518PS)
- Spirol Spring Pins