Shop All Spring Pins
Spirol
Slotted Spring Pin 5/64 x 5/16 SS420 PV
Mfr # SPSP-078-0312
Zoro # G700400442
product price: $0.04
/ea
Sold in multiples of 453 for $18.12
$18.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted Spring Pin
- Basic Material Stainless Steel
- Material Grade 420
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # SPSP-078-0312
- Zoro # G700400442
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | .078" (5/64) |
Fastener Length | 5/16 in |
Overall Length | .313" (5/16) |
Fits Hole Dia. (Min.-Max.) | .078" - .081" |
Actual Dia. (Min.-Max) | 0.083" to 0.086" |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted Spring Pin |
Basic Material | Stainless Steel |
Material Grade | 420 |
Fastener Finish | Passivated |
Standards | ASME B18.8.2 |
Double Shear Strength (Lbs.) | 800 lbs |
Rockwell Hardness | HV 423-544 |
Wall Thickness | .018" |
Description
Slotted Pins-Stainless. Slotted Spring Pin 5/64 x 5/16 SS420 PV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Universal Shield Retainer Asst, 311 Pc (8609)
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 9-1/2 in L (U01000.087.0950)
- FIX-A-THREAD Helical Insert, M12-1.25 Thrd Sz, 18-8 Stainless Steel, 6 PK (28129)
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx1" L, PK100 (WWG-CPS-019)
- SPIROL Coiled Spring Pin, 5/8"x 3-1/2"HD AS PL (SPC-625-3500H)
- SPIROL Coiled Spring Pin 7/64 x 3/4 SD SS420 PV (SPCSP-109-0750)
- SPIROL Coiled Spring Pin, 3/8"x 2-1/4"SD HCS PL (SPC-375-2250)
- SPIROL Slotted Spring Pin 7/32 x 1-1/2 HCS PL (SPP-218-1500)
- SPIROL Slotted Spring Pin, 5/32" x 1-5/8" SS PV (SPSP-156-1625)
- SPIROL Coiled Spring Pin, 7/16"x2"HD HCS PL (SPC-437-2000H)
- ZORO SELECT Spring PinHD Coiled, 1/2inx3in (U51431.050.0300)
- Spirol Spring Pins