Shop All Spring Pins
Spirol
Slotted Spring Pin 564 x 34 SS PV
Mfr # SPS3P-078-0750
Zoro # G208168707
product price: $0.07
/ea
Sold in multiples of 400 for $28.00
$28.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade Grade 302/304
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # SPS3P-078-0750
- Zoro # G208168707
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 0.078 |
Fastener Length | 0.75 |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted |
Basic Material | Stainless Steel |
Material Grade | Grade 302/304 |
Fastener Finish | Passivated |
Standards | ASME B1882 |
Description
Slotted Spring Pin 564 x 34 302304 Stainless Steel Passivated ASME B1882
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Pro-Twist Concrete Screw, 1/4" Dia., Flat, 1 3/4 in L, 100 PK (FC41341C)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-16, Steel, Grade A, Zinc Plated, 13/64 in Ht, 50 PK (4CAP3)
- HERITAGE Hitch Pin Swivel Lock, 1/2"x3-1/2", Zc, Clr (HPSL-0500-3500)
- MIDWEST FASTENER 1/8" x 1-1/2" Plain Steel Tension Pins 20PK (72765)
- SPIROL Coiled Spring Pin, 5/8"x 3-1/2"HD AS PL (SPC-625-3500H)
- SPIROL Slotted Spring Pin 1/16 x 3/8 SS PV (SPS3P-062-0375)
- SPIROL Coiled Spring Pin 7/64 x 3/4 SD SS420 PV (SPCSP-109-0750)
- SPIROL Coiled Spring Pin, 1/4"x 2-1/4"SD HCS PL (SPC-250-2250)
- SPIROL Coiled Spring Pin, 1/4"x3"HD HCS PL (SPC-250-3000H)
- SPIROL Slotted Spring Pin, 1/8" x 1-1/8" HCS ZC (SP-125-1125)
- ZORO SELECT 1/16X5/8 PIN SPRING SLOTTED PLAIN (06210PS)
- Spirol Spring Pins