Shop All Spring Pins
Spirol
Slotted Spring Pin, 5/64 x 1-1/4" HCS PL
Mfr # SPP-078-1250
Zoro # G9156056
product price: $0.09
/ea
Sold in multiples of 400 for $36.00
$36.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted Spring Pin
- Basic Material High Carbon Steel
- Material Grade 1070-1080
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # SPP-078-1250
- Zoro # G9156056
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | .078" (5/64) |
Fastener Length | 1 1/4 in |
Actual Dia. (Min.-Max) | 0.083" to 0.086" |
Fits Hole Dia. (Min.-Max.) | .078" - .081" |
Overall Length | 1.250" (1-1/4) |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted Spring Pin |
Basic Material | High Carbon Steel |
Material Grade | 1070-1080 |
Fastener Finish | Plain |
Standards | ASME B18.8.2 |
Wall Thickness | .018" |
Rockwell Hardness | HV 458-560 |
Double Shear Strength (Lbs.) | 800 lbs |
Description
Slotted Spring Pin,5/64 x 1-1/4" HCS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38210.025.0300)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 10 PK (U01210.050.0300)
- ZORO SELECT Spring Pin, Slotted, 1.5x16mm, PK100 (M39100.015.0016)
- FASTENMASTER Wood Screw, #14, 5 in, 250 PK (FMFL005B-250)
- SPIROL Slotted Spring Pin, M8 x 45 HCS PL ISO (SPM-080-045-I)
- SPIROL Coiled Spring Pin 7/64 x 1/2 SD HCS PL (SPC-109-0500)
- SPIROL Slotted Spring Pin M10 x 24 HCS PL ISO (SPM-100-024-I)
- SPIROL Slotted Spring Pin, 1/8" x 1-1/8" HCS ZC (SP-125-1125)
- SPIROL Slotted Spring Pin, 5/32" x 1-5/8" SS PV (SPSP-156-1625)
- SPIROL Coiled Spring Pin, 1/4"x3"HD HCS PL (SPC-250-3000H)
- ZORO SELECT Pin, Stainless Steel A2, 10mm dia. (M51428.100.0100)
- Spirol Spring Pins