Shop All Spring Pins
Spirol
Slotted Spring Pin 5/32 x 1-1/8 SS420 PV
Mfr # SPSP-156-1125
Zoro # G100400332
product price: $0.18
/ea
Sold in multiples of 250 for $45.00
$45.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted Spring Pin
- Basic Material Stainless Steel
- Material Grade 420
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # SPSP-156-1125
- Zoro # G100400332
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | .156" (5/32) |
Fastener Length | 1 1/8 in |
Fits Hole Dia. (Min.-Max.) | .156" - .160" |
Actual Dia. (Min.-Max) | 0.162" to 0.167" |
Overall Length | 1.125" (1-1/8) |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted Spring Pin |
Basic Material | Stainless Steel |
Material Grade | 420 |
Fastener Finish | Passivated |
Standards | ASME B18.8.2 |
Wall Thickness | .032" |
Rockwell Hardness | HV 423-544 |
Double Shear Strength (Lbs.) | 2750 lbs |
Description
Slotted Pins-Stainless. Slotted Spring Pin 5/32 x 1-1/8 SS420 PV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7/16" Steel Washer Cap Push Nuts 1 12PK (61151)
- ZORO SELECT Set Screw, ST, M10 x 1.50mm, Dog, 25mm, PK50 (M07820.100.0025)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07040.025.0075)
- ZORO SELECT Not Graded, M12-1.75 Hex Head Cap Screw, Plain Stainless Steel, 60 mm L, 25 PK (M55010.120.0060)
- SPIROL Slotted Spring Pin 7/32 x 1-1/2 HCS PL (SPP-218-1500)
- SPIROL Coiled Spring Pin, 5/8"x 3-1/2"HD AS PL (SPC-625-3500H)
- SPIROL Slotted Spring Pin 1/16 x 1/4 SS PV (SPS3P-062-0250)
- SPIROL Slotted Spring Pin 1/16 x 3/8 SS PV (SPS3P-062-0375)
- SPIROL Coiled Spring Pin, 3/8"x 2-1/4"SD HCS PL (SPC-375-2250)
- SPIROL Coiled Spring Pin, 1/4"x 2-1/4"SD HCS PL (SPC-250-2250)
- ZORO SELECT 1/16 X 3/4 Slotted Pin Steel, Plain (5CU84)
- Spirol Spring Pins