Shop All Spring Pins
Spirol
Slotted Spring Pin 5/16 x 2-1/2 HCS PH
Mfr # SPPH-312-2500
Zoro # G700400763
product price: $0.60
/ea
Sold in multiples of 44 for $26.40
$26.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted Spring Pin
- Basic Material High Carbon Steel
- Material Grade 1070-1095
- Fastener Finish Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # SPPH-312-2500
- Zoro # G700400763
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | .313" (5/16) |
Fastener Length | 2 1/2 in |
Actual Dia. (Min.-Max) | 0.324" to 0.337" |
Fits Hole Dia. (Min.-Max.) | .312" - .318" |
Overall Length | 2.500" (2-1/2) |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted Spring Pin |
Basic Material | High Carbon Steel |
Material Grade | 1070-1095 |
Fastener Finish | Phosphate |
Standards | ASME B18.8.2 |
Rockwell Hardness | HV 420-545 |
Wall Thickness | .062" |
Double Shear Strength (Lbs.) | 8700 lbs |
Description
Slotted Pins-Phosphate. Slotted Spring Pin 5/16 x 2-1/2 HCS PH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 10 PK (N01200.043.0350)
- ZORO SELECT Standard Crown Cap Nut, #10-32, Steel, Nickel Plated, 13/32 in H, 100 PK (DNFI-10P5-100BX)
- ZORO SELECT Clevis Pin, Std, Steel, Zinc, 0.875x3 In (WWG-CLPZ-132)
- POWER HOUSE 1 in. Coarse Thread Nut (PO1644186)
- SPIROL Coiled Spring Pin 3/16 x 2 HD HCS PL (SPC-187-2000H)
- SPIROL Slotted Spring Pin M10 x 24 HCS PL ISO (SPM-100-024-I)
- SPIROL Slotted Spring Pin, 1/8" x 1-1/8" HCS ZC (SP-125-1125)
- SPIROL Coiled Spring Pin 7/64 x 1/2 SD HCS PL (SPC-109-0500)
- SPIROL Coiled Spring Pin, 1/4"x 2-1/4"SD HCS PL (SPC-250-2250)
- SPIROL Slotted Spring Pin 7/32 x 1-1/2 HCS PL (SPP-218-1500)
- ZORO SELECT Spring Pin, Sltd, 3/16inx1in, Znc, PK100 (U39101.018.0100)
- Spirol Spring Pins