Shop All Spring Pins
Spirol
Slotted Spring Pin 516 x 114 SS420 PV
Mfr # SPSP-312-1250
Zoro # G208168738
product price: $0.73
/ea
Sold in multiples of 35 for $25.55
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade Grade 420
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # SPSP-312-1250
- Zoro # G208168738
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 0.313 |
Fastener Length | 1.25 |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted |
Basic Material | Stainless Steel |
Material Grade | Grade 420 |
Fastener Finish | Passivated |
Standards | ASME B1882 |
Description
Slotted Spring Pin 516 x 114 420 Stainless Steel Passivated ASME B1882
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Free-Running Helical Insert Repair Kit, M26-1.50 (82187X)
- TEI FASTNERS #2-56 x 3/8 in Phillips Flat Machine Screw, Plain PEEK, 10 PK (PK256-38FHP-01)
- TORQUEMASTER Torquemaster Screw Anchor, Plastic, 100 PK (54987)
- FOREVERBOLT Not Graded, 1/2"-13 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 3 in L, 5 PK (FBHEXB12133P5)
- SPIROL Slotted Spring Pin 5/32 x 3/4 SS420 PV (SPSP-156-0750)
- SPIROL Coiled Spring Pin 3/16 x 2 HD HCS PL (SPC-187-2000H)
- SPIROL Slotted Spring Pin M10 x 24 HCS PL ISO (SPM-100-024-I)
- SPIROL Slotted Spring Pin 1/16 x 1/4 SS420 PV (SPSP-062-0250)
- SPIROL Slotted Spring Pin 1/16 x 3/8 SS PV (SPS3P-062-0375)
- SPIROL Coiled Spring Pin 7/64 x 1/2 SD HCS PL (SPC-109-0500)
- ZORO SELECT Spring P, Coiled, 1/4x1-1/2,5500lb, PK10 (U51430.025.0150)
- Spirol Spring Pins