Shop All Spring Pins
Spirol
Slotted Spring Pin, 5/16" x 1-7/8" HCS PL
Mfr # SPP-312-1875
Zoro # G9156747
product price: $0.25
/ea
Sold in multiples of 100 for $25.00
$25.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted Spring Pin
- Basic Material High Carbon Steel
- Material Grade 1070-1080
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # SPP-312-1875
- Zoro # G9156747
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | .313" (5/16) |
Fastener Length | 1 7/8 in |
Overall Length | 1.875" (1-7/8) |
Actual Dia. (Min.-Max) | 0.321" to 0.330" |
Fits Hole Dia. (Min.-Max.) | .312" - .318" |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted Spring Pin |
Basic Material | High Carbon Steel |
Material Grade | 1070-1080 |
Fastener Finish | Plain |
Standards | ASME B18.8.2 |
Item | Slotted Spring Pin,5/16" x 1-7/8" HCS PL |
Wall Thickness | .062" |
Double Shear Strength (Lbs.) | 10800 lbs |
Rockwell Hardness | HV 458-560 |
Description
Slotted Spring Pin,5/16 In. x 1-7/8 In. HCS PL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Plain 18-8 Stainless Steel, 7/32 in Head Ht, 5/8 in Lg (Z2330SS)
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Yellow Steel, 130 mm L, 50 PK (M01220.060.0130)
- VALUE RIVET Blind Rivet, 500 PK (M44117)
- MIDWEST FASTENER #8-32 x 3/8 in Phillips Pan Machine Screw, Plain Stainless Steel, 30 PK (63731)
- SPIROL Slotted Spring Pin, 5/32" x 1-5/8" SS PV (SPSP-156-1625)
- SPIROL Coiled Spring Pin 7/64 x 1/2 SD HCS PL (SPC-109-0500)
- SPIROL Slotted Spring Pin 1/4 x 3/4 SS420 PV (SPSP-250-0750)
- SPIROL Coiled Spring Pin 7/64 x 3/4 SD SS420 PV (SPCSP-109-0750)
- SPIROL Coiled Spring Pin, 3/8"x 2-1/4"SD HCS PL (SPC-375-2250)
- SPIROL Slotted Spring Pin 7/32 x 1-1/2 HCS PL (SPP-218-1500)
- ZORO SELECT Pin, Steel, 3mm dia., PK50 (M39060.030.0024)
- Spirol Spring Pins