Shop All Spring Pins
Spirol
Slotted Spring Pin, 5/16" x 1-3/8" HCS PL
Mfr # SPP-312-1375
Zoro # G9156686
Sold in multiples of 120 for $24.00
$24.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted Spring Pin
- Basic Material High Carbon Steel
- Material Grade 1070-1080
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spirol
- MFR # SPP-312-1375
- Zoro # G9156686
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | .313" (5/16) |
Fastener Length | 1 3/8 in |
Fits Hole Dia. (Min.-Max.) | .312" - .318" |
Overall Length | 1.375" (1-3/8) |
Actual Dia. (Min.-Max) | 0.321" to 0.330" |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted Spring Pin |
Basic Material | High Carbon Steel |
Material Grade | 1070-1080 |
Fastener Finish | Plain |
Standards | ASME B18.8.2 |
Wall Thickness | .062" |
Rockwell Hardness | HV 458-560 |
Item | Slotted Spring Pin,5/16" x 1-3/8" HCS PL |
Double Shear Strength (Lbs.) | 10800 lbs |
Description
Slotted Spring Pin,5/16 In. x 1-3/8 In. HCS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHEAD Wedge Anchor, 1/2" Dia., 7" L, Hot Dipped Galvanized, 10 PK (12029)
- MIDWEST FASTENER Hex Nut, M14-2, Stainless Steel, Not Graded, 5 PK (69628)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1-1/4 in, Black Steel Pan Head Torx Drive, 15 PK (36903)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 5 PK (75975)
- SPIROL Coiled Spring Pin, 5/8"x 3-1/2"HD AS PL (SPC-625-3500H)
- SPIROL Slotted Spring Pin 1/16 x 3/8 SS PV (SPS3P-062-0375)
- SPIROL Coiled Spring Pin 7/64 x 3/4 SD SS420 PV (SPCSP-109-0750)
- SPIROL Slotted Spring Pin 1/16 x 1/4 SS420 PV (SPSP-062-0250)
- SPIROL Slotted Spring Pin, M8 x 45 HCS PL ISO (SPM-080-045-I)
- SPIROL Coiled Spring Pin, 1/4"x 2-1/4"SD HCS PL (SPC-250-2250)
- SUBURBAN BOLT AND SUPPLY 7/32 X 1 ROLL PIN (A0570140100)
- Spirol Spring Pins