Shop All Spring Pins
Spirol
Slotted Spring Pin, 5/16" x 1-3/8" HCS PL
Mfr # SPP-156-1375
Zoro # G9156065
product price: $0.07
/ea
Sold in multiples of 300 for $21.00
$21.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted Spring Pin
- Basic Material High Carbon Steel
- Material Grade 1070-1080
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # SPP-156-1375
- Zoro # G9156065
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | .156" (5/32) |
Fastener Length | 1 3/8 in |
Overall Length | 1.375" (1-3/8) |
Fits Hole Dia. (Min.-Max.) | .156" - .160" |
Actual Dia. (Min.-Max) | 0.162" to 0.167" |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted Spring Pin |
Basic Material | High Carbon Steel |
Material Grade | 1070-1080 |
Fastener Finish | Plain |
Standards | ASME B18.8.2 |
Rockwell Hardness | HV 458-560 |
Wall Thickness | .032" |
Double Shear Strength (Lbs.) | 2750 lbs |
Description
Slotted Spring Pin,5/16" x 1-3/8" HCS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (08172)
- ZORO SELECT Tanged Helical Insert, Free-Running, 1-1/8"-12 Thrd Sz, 18-8 Stainless Steel (3534-1.1/8X1.0D)
- ZORO SELECT Class 10.9, M10-0.50 Flange Bolt, Plain Steel, 25 mm L, 50 PK (M04132.100.0025)
- ZORO SELECT Fender Washer, Fits Bolt Size #6 , Steel Zinc Plated Finish, 100 PK (Z0629)
- SPIROL Coiled Spring Pin, 3/8"x 2-1/4"SD HCS PL (SPC-375-2250)
- SPIROL Coiled Spring Pin, 1/4"x 2-1/4"SD HCS PL (SPC-250-2250)
- SPIROL Coiled Spring Pin, 5/8"x 3-1/2"HD AS PL (SPC-625-3500H)
- SPIROL Slotted Spring Pin 1/16 x 3/8 SS PV (SPS3P-062-0375)
- SPIROL Coiled Spring Pin 3/16 x 2 HD HCS PL (SPC-187-2000H)
- SPIROL Slotted Spring Pin 5/32 x 3/4 SS420 PV (SPSP-156-0750)
- ZORO SELECT Spring P, HD Coil, 3/16x1-1/2,4500lb, PK10 (U51431.018.0150)
- Spirol Spring Pins