Shop All Spring Pins
Spirol
Slotted Spring Pin, 5/16" x 1-1/2" HCS ZY
Mfr # SPY-312-1500
Zoro # G9817370
product price: $0.57
/ea
Sold in multiples of 40 for $22.80
$22.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted Spring Pin
- Basic Material High Carbon Steel
- Material Grade 1070-1080
- Fastener Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # SPY-312-1500
- Zoro # G9817370
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | .313" (5/16) |
Fastener Length | 1 1/2 in |
Overall Length | 1.500" (1-1/2) |
Actual Dia. (Min.-Max) | 0.321" to 0.330" |
Fits Hole Dia. (Min.-Max.) | .312" - .318" |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted Spring Pin |
Basic Material | High Carbon Steel |
Material Grade | 1070-1080 |
Fastener Finish | Zinc Yellow |
Standards | ASME B18.8.2 |
Wall Thickness | .062" |
Rockwell Hardness | HV 458-560 |
Double Shear Strength (Lbs.) | 10800 lbs |
Description
Slotted Spring Pin,5/16" x 1-1/2" HCS ZY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 1/2"-13, 4 in Wd, 5 1/2 in Ht, Hot Dipped Galvanized Steel, 5 PK (U17244.050.0350)
- PRIME-LINE Machine Screw, Pan Head, Phillip Drive 1/4in-20 X 2in 18-8 Stainless Steel 10PK (9127886)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-28, Steel, Grade 8, Yellow Zinc, 15/64 in Ht, 100 PK (U12422.025.0002)
- ZORO SELECT Connector Nut, 5/16"-18, 17 mm Brl Lg, 11 mm Brl Dia, Steel Zinc Plated, 10 PK (1CJW1)
- SPIROL Coiled Spring Pin, 1/4"x3"HD HCS PL (SPC-250-3000H)
- SPIROL Slotted Spring Pin 1/16 x 3/8 SS PV (SPS3P-062-0375)
- SPIROL Slotted Spring Pin M10 x 24 HCS PL ISO (SPM-100-024-I)
- SPIROL Slotted Spring Pin 5/32 x 3/4 SS420 PV (SPSP-156-0750)
- SPIROL Slotted Spring Pin, 5/32" x 1-5/8" SS PV (SPSP-156-1625)
- SPIROL Slotted Spring Pin 1/16 x 1/4 SS420 PV (SPSP-062-0250)
- SUBURBAN BOLT AND SUPPLY M10 X 45 ROLL PIN (A4570100045)
- Spirol Spring Pins